Shop All Cam Locks
Delta Lock
Sliding Door Lock, Ratchet, Alike
Mfr # G RR1250CONCPCSM1
Zoro # G2108902
product price: $23.55
/ea
$23.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness (In.) 1/4
- Key Type Alike
- For Use With Showcase Sliding Doors
- Finish Polished chrome
- Key Number 6600
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta Lock
- MFR # G RR1250CONCPCSM1
- Zoro # G2108902
- Country of Origin China
- Category Cam Locks
Details
For Door Thickness (In.) | 1/4 |
Item | Sliding Door Lock |
Key Type | Alike |
For Use With | Showcase Sliding Doors |
Finish | Polished chrome |
Key Number | 6600 |
Type | Ratchet |
Cylinder | 7/8 in |
Includes | Concord |
Max. Latching Distance (In.) | 4 in |
Description
Sliding Door Lock, Ratchet, Polished Chrome Finish, 7/8 In. Cylinder, Max. Latching Distance (In.) 4, For Door Thickness (In.) 1/4, Key Number 6600, Key Type Alike, For Use With Showcase Sliding Doors, Includes Concord
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMETTO PACKING Packing Seal, 1/2 Sq In., 5 Ft (1382)
- GE KEY SAFE BRASS WHT 3.88""H (001370)
- MASTER MAGNETICS 2PK 18 Neo Magnet Hook (7631)
- SOUTH MAIN HARDWARE Security Bar (810185)
- DELTA LOCK Interchangeable Core Drawer Dead Latch, Coreless, SFIC Key, For Material Thickness 1 1/16 in (G DI1125L375BCMV1)
- DELTA LOCK Disc Tumbler Ratchet Lock, Adjustable Bar (G RR1250A750PCSM1)
- DELTA LOCK Interchangeable Core Keyed Cam Lock, Keyed Different, SFIC Key, For Material Thickness 1 1/4 in (G085053)
- DELTA LOCK Interchangeable Core Keyed Cam Lock, Keyed Different, SFIC Key, For Material Thickness 1 1/4 in (G085058A)
- DELTA LOCK Medical Cart Lock, Keyed Alike, SFIC Key, For Material Thickness 3/4 in (G MI2281L200BCFC1)
- DELTA LOCK Ratchet Lock Housing, 1-3/16 in. (G RI1875 R315 PC HSG)
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Keyed Alike, C346A Key, For Material Thickness 15/64 in (C8052-C346A-14A)
- Delta Lock Cam Locks