Shop All Keyed Pocket & Sliding Door Locks
Delta Lock
Sliding Door Lock, Plunger, Alike
Mfr # G AI MINI COVER PLATE KIT
Zoro # G2108832
product price: $5.69
/ea
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Showcase Sliding Doors
- Max. Latching Distance (In.) 5/8 in
- Includes Cover Plate
- Finish Dull
- Bolt Hole Dia. (In.) 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta Lock
- MFR # G AI MINI COVER PLATE KIT
- Zoro # G2108832
- Country of Origin China
- Category Keyed Pocket & Sliding Door Locks
Dimensions
Bolt Hole Dia. (In.) | 3/8 in |
Overall Height | 2 3/8 in |
Overall Width | 1 3/16 in |
Overall Length | 1/2 in |
Bolt Hole Diameter | 3/8 in |
Details
Item | Sliding Door Lock |
For Use With | Showcase Sliding Doors |
Max. Latching Distance (In.) | 5/8 in |
Includes | Cover Plate |
Finish | Dull |
Key Type | Keyed Alike |
For Door Thickness (In.) | 1-1/2 |
Key Number | 6600 |
Cylinder | 1-7/32 in |
Keyway Type | Plunger |
Product Type | Sliding Door Lock Accessory |
Door Thickness - Maximum | 1 1/2 in |
Includes Hardware | Hardware Included |
ANSI/BHMA Finish | Unfinished |
Description
Sliding Door Lock, Plunger, Dull Finish, 1-7/32 In. Cylinder, Bolt Hole Dia. (In.) 3/8, Max. Latching Distance (In.) 5/8, For Door Thickness (In.) 1-1/2, Key Number 6600, Key Type Alike, For Use With Showcase Sliding Doors, Includes Cover Plate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMSTRONG WORLD INDUSTRIES Ultima Ceiling Tile, 24 in W x 24 in L, Beveled Tegular, 15/16 in Grid Size, 12 PK (1911A)
- ZORO SELECT Lever Lockset, Mechanical, Grade 3 (2VMX4)
- SPEC Compression Spring Music Wire, PK5, C09380803500M (C09380803500M)
- RICHELIEU AMERICA HINGE TEE H.D. 10 in (928CXB)
- DELTA LOCK Sliding Door Lock Housing, 1-3/16 in. (G SI1750R500BCXX2)
- DELTA LOCK Sliding Door Lock, Round Bolt Plunger (G SR1250R625PCSM1)
- DELTA LOCK Sliding Door Lock, Plunger, Alike (G GR1250T625PCSM1)
- DELTA LOCK Sliding Door Lock, T-Bolt Plunger, Alike (G SR1250T625PCSM2)
- DELTA LOCK Sliding Door Lock, Plunger, Alike (G SI1750R500BCBB1)
- DELTA LOCK Sliding Door Lock, Plunger, Alike (G SI1500R625BCAM1)
- NU-SET Sliding Patio Door Pin Lock (2970)
- Delta Lock Keyed Pocket & Sliding Door Locks