Shop All Keyed Pocket & Sliding Door Locks
Delta Lock
Sliding Door Lock Housing, Round Barrel
Mfr # G GIO500R000BCGL2
Zoro # G9033656
product price: $13.39
/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Showcase Sliding Doors
- Cylinder 1-3/16 in
- For Door Thickness (In.) 3/4
- Max. Latching Distance (In.) 1 in
- Finish Satin Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta Lock
- MFR # G GIO500R000BCGL2
- Zoro # G9033656
- Country of Origin China
- Category Keyed Pocket & Sliding Door Locks
Dimensions
Bolt Hole Dia. (In.) | 1 3/16 in |
Overall Height | 1 7/16 in |
Overall Width | 1 7/16 in |
Bolt Hole Diameter | 1 3/16 in |
Overall Length | 3/4 in |
Details
Item | Sliding Door Lock |
For Use With | Showcase Sliding Doors |
Cylinder | 1-3/16 in |
For Door Thickness (In.) | 3/4 |
Max. Latching Distance (In.) | 1 in |
Finish | Satin Chrome |
Includes | Mounting Plate, Washer |
Keyway Type | Round Barrel |
Product Type | Sliding Door Lock Housing |
Includes Hardware | Hardware Included |
Door Thickness - Minimum | 1/4 in |
Door Thickness - Maximum | 3/4 in |
Description
Sliding Door Lock Housing, Round Barrel, Satin Chrome Finish, 1-3/16 In. Cylinder, Bolt Hole Dia. (In.) 1-3/16, Max. Latching Distance (In.) 1, For Door Thickness (In.) 3/4, For Use With Showcase Sliding Doors, Includes Mounting Plate, Washers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Screw In Hook, Red Vinyl, 3 1/4 In, PK10 (4ERW9)
- BEST 1-1/16" W x 1" H Satin Chrome Pivot Hinge (340RH WARDROBE PIVOT 26D STL)
- TOOLPRO Replacement Lag Pole Head with Welded Ring (TP05243)
- ACROVYN End Cap, 4" H, 3/4" L, 5/64" Thick (SCR40CAP108N)
- DELTA LOCK Sliding Door Lock, T-Bolt Plunger, Alike (G SR1250T625PCSM2)
- DELTA LOCK Sliding Door Lock, Plunger, Alike (G GR1250T625PCSM1)
- DELTA LOCK Sliding Door Lock Housing, 1-3/16 in. (G SI1750R500BCXX2)
- DELTA LOCK Sliding Door Lock, Plunger, Alike (G SI1750R500BCBB1)
- DELTA LOCK Sliding Door Lock, T-Bolt Glass Plunger (G GR1250T625PCSM2)
- DELTA LOCK Disc Tumbler Latchbolt Lock, 7/8 in. (G DR1000L240PCSM1)
- DELTANA Heavy Duty Pocket Lock, Adj, 3-1/4" X 2 1/4" Sliding Door Receiver Orb (SDAR325U10B)
- Delta Lock Pocket & Sliding Door Hardware