Shop All Keyed Pocket & Sliding Door Locks
Delta Lock
Sliding Door Lock Housing, 1-3/16 in.
Mfr # G SI1750R500BCXX2
Zoro # G9033647
product price: $41.79
/ea
$41.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Showcase Sliding Doors
- Cylinder 1-3/16 in
- Finish Satin Chrome
- Max. Latching Distance (In.) 1/2 in
- For Door Thickness (In.) 1-3/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta Lock
- MFR # G SI1750R500BCXX2
- Zoro # G9033647
- Country of Origin China
- Category Keyed Pocket & Sliding Door Locks
Dimensions
Bolt Hole Dia. (In.) | 1 1/2 in |
Overall Width | 7/8 in |
Overall Height | 2 3/4 in |
Bolt Hole Diameter | 1 1/2 in |
Overall Length | 2 1/2 in |
Details
Item | Sliding Door Lock |
For Use With | Showcase Sliding Doors |
Cylinder | 1-3/16 in |
Finish | Satin Chrome |
Max. Latching Distance (In.) | 1/2 in |
For Door Thickness (In.) | 1-3/4 |
Includes | Green Actuator |
Keyway Type | Plunger |
Product Type | Sliding Door Lock Housing |
Door Thickness - Minimum | 1 13/16 in |
Door Thickness - Maximum | 1 3/4 in |
Description
Sliding Door Lock Housing, Oval Barrel, Satin Chrome Finish, 1-3/16 In. Cylinder, Bolt Hole Dia. (In.) 1-1/2, Max. Latching Distance (In.) 1/2, For Door Thickness (In.) 1-3/4, For Use With Showcase Sliding Doors, Includes Green Actuator
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMCO Urban Coat Hook Satin Stainless Steel (3072.63)
- SPEC Extension Spring, Stainless Steel, PK3 (E03600552750S)
- SUGATSUNE Pull Handle, Polished, Unthr. Through Holes (US-120/M)
- SCHLAGE ELECTRONICS Electronic Keyless Lock, Proximity, Office (CO200CY50 PR RHO 626 PD)
- DELTA LOCK Sliding Door Lock, Plunger, Alike (G SI1500R625BCAM1)
- DELTA LOCK Sliding Door Lock, Plunger, Alike (G SI1750R500BCBB1)
- DELTA LOCK Sliding Door Lock, TBolt IC Plunger, Alike (G SI1750T250BCxx2 KIT)
- DELTA LOCK Sliding Door Lock, T-Bolt Glass Plunger (G GR1250T625PCSM2)
- DELTA LOCK Sliding Door Lock, Round Bolt Plunger (G SR1250R625PCSM1)
- DELTA LOCK Sliding Door Lock, T-Bolt Plunger, Alike (G SR1250T625PCSM2)
- EASY TO USE PRODUCTS Easy to Use Products 505 Door Mitt (505)
- Delta Lock Pocket & Sliding Door Hardware