Shop All Keyed Pocket & Sliding Door Locks
Delta Lock
Sliding Door Lock, Bolt Plunger, Alike
Mfr # G SR1250T625PCSM1
Zoro # G2108780
$37.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Showcase Sliding Doors
- Key Type Alike
- Max. Latching Distance (In.) 5/8 in
- Key Number 6600
- Finish Polished chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta Lock
- MFR # G SR1250T625PCSM1
- Zoro # G2108780
- Country of Origin China
- Category Keyed Pocket & Sliding Door Locks
Dimensions
Bolt Hole Dia. (In.) | 17/32 in |
Details
Item | Sliding Door Lock |
For Use With | Showcase Sliding Doors |
Key Type | Alike |
Max. Latching Distance (In.) | 5/8 in |
Key Number | 6600 |
Finish | Polished chrome |
Cylinder | 7/8 in |
For Door Thickness (In.) | 1-1/4 |
Description
Sliding Door Lock, T-Bolt Plunger, Polished Chrome Finish, 7/8 In. Cylinder, Bolt Hole Dia. (In.) 17/32, Max. Latching Distance (In.) 5/8, For Door Thickness (In.) 1-1/4, Key Number 6600, Key Type Alike, For Use With Showcase Sliding Doors
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUGATSUNE Magnetic Catch, Pull-to-Open, 12.3 lb., Adjustable: NO (4EVR3)
- PRIMELINE TOOLS Wnd Screen Frames, 5/16x3/4x72", Brz, PK20 (MP14073)
- ARCHITECTURAL PRODUCTS BY OUTWATER 2 in. x 3 in. x 94-1/2 in. Plain Polyurethane Crown Molding 47 LF, 6PK (3P5.37.00474)
- GLOBAL DOOR CONTROLS Amarlite Style 3/4 in. Left Hand Offset Door Pivot Hinge Set for Adams Rite Type Storefront Door in Aluminum (TH1112-LH-AL)
- DELTA LOCK Sliding Door Lock, Plunger, Alike (G SI1500R625BCAM1)
- DELTA LOCK Disc Tumbler Latchbolt Lock, 7/8 in. (G DR1000L240PCSM1)
- DELTA LOCK Sliding Door Lock, Plunger, Alike (G GR1250T625PCSM1)
- DELTA LOCK Sliding Door Lock, Plunger, Alike (G SI1750R500BCBB1)
- DELTA LOCK Sliding Door Lock, Round Bolt Plunger (G SR1250R625PCSM1)
- DELTA LOCK Sliding Door Lock, TBolt IC Plunger, Alike (G SI1750T250BCxx2 KIT)
- PRIMELINE TOOLS Diecast, Aluminum, Keyed Step-On, Sliding Patio Door Lock (Single Pack) (U 9882)
- Delta Lock Keyed Pocket & Sliding Door Locks