Shop All Cam Locks
Delta Lock
Self Locking Lock, Keyed Alike, 6600 Key, For Material Thickness 1 1/2 in
Mfr # G DR1500L240PCSM1
Zoro # G2108869
original price:
$37.79
14% off
new price: $32.29
/ea
$32.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness (In.) 1 1/2 in
- Key Type Alike
- Keying Keyed Alike
- Finish Polished chrome
- Opens With Key
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta Lock
- MFR # G DR1500L240PCSM1
- Zoro # G2108869
- Country of Origin China
- Category Cam Locks
Dimensions
Mounting Hole Dia. | 7/8 in |
Mounting Hole Dia. (In.) | 7/8 in |
Unlocking Radius | Quarter-Turn |
Throw Length | 1/2 in |
Description
Lock Style Drawer, Lock Type Latch Bolt, Opens With Key, Key Type Alike, Polished Chrome Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERENSON Advantage Wire Pulls 3 inch CC Matte Black Steel Pull (6129-2055-P)
- TRIMLITE 32" x 96" x 1-3/8" Primed 1-Panel Interior Shaker 4-9/16" RH Prehung Door with Matte Black Hinges (2880pri8401RH10B4916)
- MASTER LOCK Knob Lockset, Biscuit Style, Satin Nickel (BC0115KA4S)
- TARPS NOW #3(7/16"hole)Nickel36GrommetsPerBoxGrommetKits-NickelFinish (TA-GKN-K232-3N)
- DELTA LOCK Interchangeable Core Keyed Cam Lock, Keyed Different, SFIC Key, For Material Thickness 1 3/16 in (GCI13750912BCSTHK1)
- DELTA LOCK Sliding Door Lock, Ratchet, Alike (G RR1250R270PCSM1)
- DELTA LOCK Ratchet Lock Housing, Extended Baseplate (G RI1875 ADEX PC HSG)
- DELTA LOCK Cam Lock, Key Alike, Door Thickness 1-1/8" (G CR1125-G)
- DELTA LOCK Interchangeable Core Keyed Cam Lock, Keyed Different, SFIC Key, For Material Thickness 1 1/4 in (G085064)
- DELTA LOCK Interchangeable Core Keyed Cam Lock, Keyed Different, SFIC Key, For Material Thickness 1 1/4 in (G085052)
- COMPX NATIONAL Cabinet and Drawer Dead Bolt Locks, Keyed Alike, C420A Key, For Material Thickness 15/16 in (C8703-C420A-14A)
- Delta Lock Cam Locks