Shop All Lockset Cylinders
Delta Lock
Rim/Mortise Cylinder
Mfr # G EI UNIVERSAL CYLINDER KIT
Zoro # G2109200
original price:
$79.13
13% off
new price: $68.59
/ea
$68.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyway Type SFIC
- Number of Pins 0
- Keying Alike
- Finish Satin Chrome
- Grade 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta Lock
- MFR # G EI UNIVERSAL CYLINDER KIT
- Zoro # G2109200
- Country of Origin United States
- Category Lockset Cylinders
Details
Item | Lockset Core Housing |
Keyway Type | SFIC |
Number of Pins | 0 |
Keying | Alike |
Finish | Satin Chrome |
Grade | 1 |
Includes | 1/4 in Spacer, 1/8 in Spacer, K700 Cam, K701 Cam, K702 Cam |
Number of Keys | 0 |
Lockset Cylinder Type | Cylinder Lock |
Material | Brass, Steel |
For Use With | SFIC Locking Hardware |
Location Type | Commercial, Residential |
Mortise/Cylindrical | Mortise/Rim |
Key Type | Keyed Alike |
Includes Core | Core Not Included |
Locking/Unlocking Access - Inside | Coreless |
Includes Hardware | Hardware Included |
ANSI/BHMA Finish | Satin Chromium-Plated |
Locking/Unlocking Access - Outside | Coreless |
Application | Commercial, Residential |
ANSI Grade | 1 |
Cylinder Core Type | Interchangeable Core Cylinder |
Description
Lockset Core Housing, Cylinder Lock, Commercial, Residential, Satin Chrome Finish, Grade 1, Material Brass, Steel, Keying Alike, Number of Keys 0, Keyway Type SFIC, For Use With SFIC Locking Hardware, Number of Pins 0, Includes 1/4 in Spacer, 1/8 in Spacer, K700 Cam, K701 Cam, K702 Cam
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Schlage Mortise Entry Deadbolt Lockset, Lever, Entrance (L9453P 07B 619)
- DON-JO Security Super Strike for Deadbolts (2SDS8SL)
- BARSKA Lock Box, Wall Mount, Single Key, Gray (CB12710)
- USA INDUSTRIALS Clean Room FDA EPDM Sanitary Gasket for 4" Tube (ZCLN-SG-E-4)
- MAJOR Major: MCE-X114- "Extend-A Cylinder" - Mortise Cylinder Extension Kit - 1-1/4" (MJR-MCE-X114)
- BEST Interchangeable Core, Satin Chrome, Keyway Type TC, 7 Pins (1C7TC1626)
- COMPX NATIONAL Cylinder Length 1-3/4 in. (806003415)
- MEDECO MEDECO:BiLevel 1-1/4" Mortise Cylinder - Gold (10J0500-05-DLT-Z01)
- BEST Rim Cylinder, Satin Chrome, 7 Pins (12E72RP626)
- KABA ILCO Lockset Cylinder, Satin Chrome, Keyway Type Schlage(R) C, 5 Pins (7185SC1-26D-34532)
- YALE COMMERCIAL K660 X 1 3/8in. X 626SFIC-Less Core Mortise Cylinder (85002)
- Delta Lock Door Locks and Deadbolts