Shop All Cam Locks
Delta Lock
Rim Cylinder, Brushed Chrome, 7 Pins
Mfr # G EI1375STSTBC XX2
Zoro # G9033674
$24.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness (In.) 1 3/8 in
- Key Type SFIC
- Finish Brushed Chrome
- Opens With Key
- Number of Keys 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta Lock
- MFR # G EI1375STSTBC XX2
- Zoro # G9033674
- Country of Origin United States
- Category Cam Locks
Dimensions
Head Dia. (In.) | 1 5/16 in |
Mounting Hole Dia. (In.) | 1 3/16 in |
Unlocking Radius (Deg.) | 360 |
Details
For Door Thickness (In.) | 1 3/8 in |
Item | Rim Cylinder |
Key Type | SFIC |
Finish | Brushed Chrome |
Opens With | Key |
Number of Keys | 0 |
Key Number | SFIC |
Includes | Mounting Parts |
Unlock Turn Direction | Right |
Mounting Hardware | Included |
Number of Pins | 7 |
Weather Resistant | No |
Standards | ANSI 156.11 |
Description
Rim Cylinder, Brushed Chrome Finish, Number of Keys 0, Standards ANSI 156.11, Number of Pins 7, Includes Mounting Parts
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING SEAL & SUPPLY 357 Silicone O-ring 70A Shore Red, -50 Pack (ORSIL357X50)
- SAFEPATH PRODUCTS ADA Ramp, 1-1/8" H, 12-1/4" L, 42" W, Brz (BHR1110AB)
- CAMPBELL CHAIN & FITTINGS Campbell Zinc-Plated Steel Spring Snap 80 lb 2 in. L (T7645006)
- MARKS USA Lever Lockset, Mechanical, Storeroom, Grd.1 (M195F/26D-F8)
- DELTA LOCK Sliding Door Lock, Ratchet, Alike (G RR1250R270PCSM1)
- DELTA LOCK Interchangeable Core Keyed Cam Lock, Keyed Different, SFIC Key, For Material Thickness 1 3/16 in (GCI13750912BCSTHK1)
- DELTA LOCK Disc Tumbler Ratchet Lock, Adjustable Bar (G RR1250A750PCSM1)
- DELTA LOCK Sliding Door Lock, Ratchet, Alike (G RR1250CONCPCSM1)
- DELTA LOCK Interchangeable Core Keyed Cam Lock, Keyed Different, SFIC Key, For Material Thickness 1 3/16 in (G CI13751203BCOF2)
- DELTA LOCK Interchangeable Core Keyed Cam Lock, Keyed Different, SFIC Key, For Material Thickness 1 1/4 in (G085058A)
- OLYMPUS Olympus: Sliding Door Ratchet Lock (OLY-729R-26D)
- Delta Lock Cam Locks