Shop All Cam Locks
Delta Lock
Ratchet Lock Housing, Extended Baseplate
Mfr # G RI1875 ADEX PC HSG
Zoro # G9033437
product price: $39.69
/ea
$39.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness (In.) 1/4
- For Use With Showcase Sliding Doors
- Finish Polished chrome
- Type Extended Baseplate
- Max. Latching Distance (In.) 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta Lock
- MFR # G RI1875 ADEX PC HSG
- Zoro # G9033437
- Country of Origin China
- Category Cam Locks
Dimensions
Overall Width | 2 1/2 in |
Overall Height | 1 3/8 in |
Overall Length | 1 7/8 in |
Details
Item | Sliding Door Lock |
For Door Thickness (In.) | 1/4 |
For Use With | Showcase Sliding Doors |
Finish | Polished chrome |
Type | Extended Baseplate |
Max. Latching Distance (In.) | 4 in |
Includes | Green Actuator |
Cylinder | 1-3/16 in |
Product Type | Ratchet Lock Housing |
Door Thickness - Minimum | 5/16 in |
Door Thickness - Maximum | 1/4 in |
Description
Ratchet Lock Housing, Extended Baseplate, Polished Chrome Finish, 1-3/16 In. Cylinder, Max. Latching Distance (In.) 4, For Door Thickness (In.) 1/4, For Use With Showcase Sliding Doors, Includes Green Actuator
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFENDER SECURITY Strike Door Brass 5 1/2 Hl Ctr (U 9480)
- ZORO SELECT Disc Magnet, Neodymium, 0.7 lb. Pull (6YA56)
- ZORO SELECT Bumper, Rubber, Black, 5/8"H x 5/8"W, PK.5 (785RW-034S)
- MARLBORO 2-11/16" W x 6-5/32" H Stainless steel Strap Hinge (4PRA6)
- DELTA LOCK Interchangeable Core Drawer Dead Bolt, Coreless, SFIC Key, For Material Thickness 1 1/16 in (G DI1125D500BCRV2)
- DELTA LOCK Disc Tumbler Ratchet Lock, Adjustable Bar (G RR1250A750PCSM1)
- DELTA LOCK Sliding Door Lock, Ratchet, Alike (G RR1250CONCPCSM1)
- DELTA LOCK Interchangeable Core Drawer Dead Latch, Coreless, SFIC Key, For Material Thickness 1 1/16 in (G DI1125L375BCMV1)
- DELTA LOCK Sliding Door Lock, Ratchet, Alike (G RR1250R270PCSM1)
- DELTA LOCK Disc Tumbler Keyed Cam Lock, Keyed Alike, 6600 Key, For Material Thickness 3/8 in (G CR08751203PCSM1)
- DELTA LOCK Ratchet Lock Housing, Adjustable Bar (G RI1875 A750 PC HSG)
- Delta Lock Cam Locks