Shop All Cam Locks
Delta Lock
Ratchet Lock Housing, Adjustable Bar
Mfr # G RI1875 A750 PC HSG
Zoro # G9033412
product price: $34.19
/ea
$34.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness (In.) 3/4
- Finish Polished chrome
- For Use With Showcase Sliding Doors
- Type Adjustable Bar
- Cylinder 1-3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta Lock
- MFR # G RI1875 A750 PC HSG
- Zoro # G9033412
- Country of Origin China
- Category Cam Locks
Dimensions
Overall Width | 2 1/2 in |
Overall Height | 1 3/8 in |
Overall Length | 1 7/8 in |
Details
For Door Thickness (In.) | 3/4 |
Item | Sliding Door Lock |
Finish | Polished chrome |
For Use With | Showcase Sliding Doors |
Type | Adjustable Bar |
Cylinder | 1-3/16 in |
Includes | Green Actuator |
Max. Latching Distance (In.) | 4 in |
Product Type | Ratchet Lock Housing |
Door Thickness - Minimum | 7/8 in |
Door Thickness - Maximum | 3/4 in |
Description
Ratchet Lock Housing, Adjustable Bar, Polished Chrome Finish, 1-3/16 In. Cylinder, Max. Latching Distance (In.) 4, For Door Thickness (In.) 3/4, For Use With Showcase Sliding Doors, Includes Green Actuator
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Xl Prescott Sandino 8.98" X 60" X 6.5 Mm Rigid Core Luxury Vinyl Plank, 5PK (ZOR-LVR-XL-0160)
- RUBBER-CAL Rubber Cal "Elephant Bark" Rubber Flooring - 1/4 in. x 4 ft. x 13 ft. - Black (03_101_WAB)
- CODEL DOORS 30" x 84" Primed 1-Panel Interior Shaker Slab Door (2670pri8401)
- SLICK LOCKS SlickLocks: Hidden Shackle Puck Lock KA, PK 2 (SLL-AL-PL-2KA)
- DELTA LOCK Key Retaining Lock, Keyed Different, 6600 Key, For Material Thickness 1 in (G DR1000A375PCSM1)
- DELTA LOCK Interchangeable Core Keyed Cam Lock, Keyed Different, SFIC Key, For Material Thickness 1 3/16 in (GCI13750912BCSTHK1)
- DELTA LOCK Interchangeable Core Keyed Cam Lock, Keyed Different, SFIC Key, For Material Thickness 1 1/4 in (G085055)
- DELTA LOCK Interchangeable Core Drawer Dead Latch, Coreless, SFIC Key, For Material Thickness 1 1/16 in (G DI1125L375BCMV1)
- DELTA LOCK Disc Tumbler Keyed Cam Lock, Keyed Alike, 6600 Key, For Material Thickness 3/8 in (G CR08751209PCSM1)
- DELTA LOCK Sliding Door Lock, Ratchet, Alike (G RR1250R270PCSM1)
- SIMPLEX Push Button Lock, Entry and Egress, Chrome (EE11/1126D41)
- Delta Lock Cam Locks