Shop All Cam Locks
Delta Lock
Mortise Cylinder, Entry Door, 1-3/16 "
Mfr # G EI1250STADBCXX2
Zoro # G9033665
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness (In.) 1 3/8 in
- Key Type SFIC
- Finish Brushed Chrome
- Opens With Key
- Number of Keys 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta Lock
- MFR # G EI1250STADBCXX2
- Zoro # G9033665
- Country of Origin United States
- Category Cam Locks
Dimensions
Head Dia. (In.) | 1 5/16 in |
Unlocking Radius (Deg.) | 360 |
Mounting Hole Dia. (In.) | 1 3/16 in |
Details
For Door Thickness (In.) | 1 3/8 in |
Item | Mortise Cylinder |
Key Type | SFIC |
Finish | Brushed Chrome |
Opens With | Key |
Number of Keys | 0 |
Key Number | SFIC |
Mounting Hardware | Included |
Standards | ANSI 156.11 |
Includes | Mounting Parts |
Unlock Turn Direction | Right |
Number of Pins | 7 |
Weather Resistant | No |
Type | Entry Door |
Description
Mortise Cylinder, Brushed Chrome Finish, Number of Keys 0, Standards ANSI 156.11, Number of Pins 7, Includes Mounting Parts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKWOOD Offset Pull Handle, Stainless Steel, Satin, Clips/Fasteners (BF157A.32D)
- LAB LAB:Pin Kit - Super Wedge .003 w/Drawer (EPD003)
- MASTER LOCK Control Key, Mfr. No. 3670-02 (K3630-02)
- JMA JMA: RU46 Key Blank - Brass (JMA-RUS-5E)
- DELTA LOCK Disc Tumbler Keyed Cam Lock, Master Keyed, 6600 Key, For Material Thickness 1 1/2 in (G CR17501203PCSM1)
- DELTA LOCK Sliding Door Lock, Ratchet, Alike (G RR1250CONCPCSM1)
- DELTA LOCK Self Locking Lock, Keyed Alike, 6600 Key, For Material Thickness 1 1/2 in (G DR1500L240PCSM1)
- DELTA LOCK Key Retaining Lock, Keyed Different, 6600 Key, For Material Thickness 1 in (G DR1000A375PCSM1)
- DELTA LOCK Non-Key Retaining Lock, Keyed Different, 6600 Key, For Material Thickness 1 1/2 in (G DR1500A375PCSM2)
- DELTA LOCK Interchangeable Core Keyed Cam Lock, Keyed Different, SFIC Key, For Material Thickness 1 1/4 in (G085058A)
- CCL Keyless Padlockable Cam Locks, Straight For Material Thickness 1 1/8 in (59020)
- Delta Lock Cam Locks