Shop All Cam Locks
Delta Lock
Lock Spacer, Drawer Style, Dead Bolt
Mfr # G DI MINI SPAC 0500 SC
Zoro # G2109191
Sold in multiples of 2 for $12.70
$12.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Opens With Key
- Number of Keys 0
- Lock Style Drawer
- Interchangeable Core Yes
- Drawer and Cabinet Lock Mounting Style Rim
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta Lock
- MFR # G DI MINI SPAC 0500 SC
- Zoro # G2109191
- Country of Origin China
- Category Cam Locks
Details
Item | Lock Spacer |
Opens With | Key |
Number of Keys | 0 |
Lock Style | Drawer |
Interchangeable Core | Yes |
Drawer and Cabinet Lock Mounting Style | Rim |
Lock Type | Dead Bolt |
Drawer and Cabinet Lock Orientation | Vertical |
Description
Lock Style Drawer, Lock Type Dead Bolt, Opens With Key, Key Type SFIC, Satin Chrome Finish
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Countertop Support Steel Heavy Duty Bracket w/ Gusset, Powder Coated Black 2 1/2"W x 16"D x 12"H (BKTM02X16X12CGPBL)
- ZORO SELECT O-Ring, Dash 346, Viton, 0.21 In., PK2 (U38871.018.0412)
- PAWLING Outside Corner Guard, Silver-Gray, 3/4"W X 4"H (OC-4-0-210)
- USA INDUSTRIALS FDA Silicone Sanitary Gasket with Screen for 1-1/2" Tube, 20 Mesh (BULK-OS-SGWS-S-1.5)
- DELTA LOCK Interchangeable Core Drawer Dead Bolt, Coreless, SFIC Key, For Material Thickness 1 1/16 in (G DI1125D500BCRV2)
- DELTA LOCK Self Locking Lock, Keyed Alike, 6600 Key, For Material Thickness 1 1/2 in (G DR1500L240PCSM1)
- DELTA LOCK Lock, Sliding Door, Satin Chrome (G085051)
- DELTA LOCK Interchangeable Core Keyed Cam Lock, Keyed Different, SFIC Key, For Material Thickness 1 1/4 in (G085064)
- DELTA LOCK Disc Tumbler Keyed Cam Lock, Master Keyed, 6600 Key, For Material Thickness 1 1/2 in (G CR17501203PCSM1)
- DELTA LOCK Interchangeable Core Keyed Cam Lock, Keyed Different, SFIC Key, For Material Thickness 1 3/16 in (GCI13750912BCSTHK1)
- CCL Cam, Offset For Material Thickness 1 1/8 in (F125-25)
- Delta Lock Cam Locks