Shop All Cam Locks
Delta Lock
Lock Spacer, Drawer Style, Dead Bolt
Mfr # G DI MINI SPAC 0125 SC
Zoro # G2109173
Sold in multiples of 2 for $9.10
$9.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Opens With Key
- Number of Keys 0
- Lock Style Drawer
- Interchangeable Core Yes
- Drawer and Cabinet Lock Mounting Style Rim
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta Lock
- MFR # G DI MINI SPAC 0125 SC
- Zoro # G2109173
- Country of Origin China
- Category Cam Locks
Details
Item | Lock Spacer |
Opens With | Key |
Number of Keys | 0 |
Lock Style | Drawer |
Interchangeable Core | Yes |
Drawer and Cabinet Lock Mounting Style | Rim |
Drawer and Cabinet Lock Orientation | Vertical |
Lock Type | Dead Bolt |
Description
Lock Style Drawer, Lock Type Dead Bolt, Opens With Key, Key Type SFIC, Satin Chrome Finish
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE LOCK BRZ Solid Door Stop (SPS61MB-716)
- SDC SDC1190AUBD Security Door Controls SDC Electric Deadbolt (1190AIUDB)
- SESAMEE Combination Padlock, 4 Numbers (0437)
- KWIKSET Handleset Dakota Satnkl (96870-090)
- DELTA LOCK Ratchet Lock Housing, Extended Baseplate (G RI1875 ADEX PC HSG)
- DELTA LOCK Sliding Door Lock, Ratchet, Alike (G RR1250R270PCSM1)
- DELTA LOCK Interchangeable Core Drawer Dead Bolt, Coreless, SFIC Key, For Material Thickness 1 1/16 in (G DI1125D500BCRV2)
- DELTA LOCK Cam Lock, Key Alike, Door Thickness 1-1/8" (G CR1125-G)
- DELTA LOCK Ratchet Lock Housing, Adjustable Bar (G RI1875 A750 PC HSG)
- DELTA LOCK Disc Tumbler Ratchet Lock, Adjustable Bar (G RR1250A750PCSM1)
- COMPX TIMBERLINE Removable Core Plug Cabinet and Drawer Dead Bolt Locks, SFIC Key, For Material Thickness 3/4 in (C280CB)
- Delta Lock Cam Locks