Shop All Cam Locks
Delta Lock
Lock, Sliding Door, Satin Chrome
Mfr # G085051
Zoro # G8514877
original price:
$45.59
20% off
new price: $36.19
/ea
$36.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness (In.) 1-3/4
- Key Type SFIC
- Finish Satin Chrome
- Key Number SFIC
- Bolt Hole Dia. (In.) 1 9/16 x 3/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta Lock
- MFR # G085051
- Zoro # G8514877
- Country of Origin China
- Category Cam Locks
Dimensions
Bolt Hole Dia. (In.) | 1 9/16 x 3/4 |
Overall Height | 2 3/4 in |
Overall Width | 7/8 in |
Overall Length | 2 1/2 in |
Bolt Hole Diameter | 3/16 in |
Details
Item | Sliding Door Lock |
For Door Thickness (In.) | 1-3/4 |
Key Type | SFIC |
Finish | Satin Chrome |
Key Number | SFIC |
Cylinder | No |
Includes | Hardware |
Max. Latching Distance (In.) | 1/2 in |
Type | Plunger |
Product Type | Plunger Lock |
Keyway Type | Plunger |
Door Thickness - Maximum | 1 3/4 in |
Door Thickness - Minimum | 1 13/16 in |
Includes Hardware | Hardware Included |
Description
Lock, Sliding Door, Satin Chrome Finish, Mounting Hole Dia. (In.) 1-9/16 x 3/4, Head Dia. (In.) 1-33/64 x 47/64, Cam Length (In.) 1/2, Cam Width (In.) 39/64, Max. Latching Distance (In.) 1/2, For Door Thickness (In.) 1-3/4, Unlock Turn Direction Right, Unlocking Radius (Deg.) 45, Number of Pins 7, ANSI 156.11 Standards, Includes Hardware, Key Type SFIC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAMS RITE Adams Rite 7400 Series Electric Strikes 12, 16, 24 VAC/VDC Flat Black (7400-335)
- ZORO SELECT O-Ring, Buna N, Dash 228, 2-1/4, 2.512, PK25 (U38801.012.0225)
- MAG-MATE Shielded Magnet, Neodymium, 3/8 in. (RBS7537)
- DEXTER Cylindrical Lock, C2000-STRM-R-605-SFIC (C2000-STRM-R-605-SFIC)
- DELTA LOCK Self Locking Lock, Keyed Alike, 6600 Key, For Material Thickness 1 1/2 in (G DR1500L240PCSM1)
- DELTA LOCK Disc Tumbler Sliding Door Lock, 7/8 in. (G SR1250R625PCSM2)
- DELTA LOCK Disc Tumbler Cam Latch Lock, 7/8 in. (G CR1000LATCPCSM1)
- DELTA LOCK Disc Tumbler Ratchet Lock, Adjustable Bar (G RR1250A750PCSM1)
- DELTA LOCK Interchangeable Core Keyed Cam Lock, Keyed Different, SFIC Key, For Material Thickness 1 1/4 in (G085064)
- DELTA LOCK Cam Lock, Key Alike, Door Thickness 1-1/8" (G CR1125-G)
- COMPX TIMBERLINE Timberline Lock Plug Nickel Keyed Alike Key Number 107 (LP-100-107TA)
- Delta Lock Cam Locks