Shop All Cam Locks
Delta Lock
Interchangeable Core Keyed Cam Lock, Keyed Different, SFIC Key, For Material Thickness 1 3/16 in
Mfr # GCI13750912BCSTHK1
Zoro # G9107761
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness (In.) 1 1/4 in
- Key Type SFIC
- Keying Keyed Different
- Finish Brushed Chrome
- Opens With Key
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta Lock
- MFR # GCI13750912BCSTHK1
- Zoro # G9107761
- Country of Origin China
- Category Cam Locks
Dimensions
Mounting Hole Dia. | 1 3/16 in |
Cam Width (In.) | 3/4 in |
Head Dia. (In.) | 1 25/64 in |
Cam Length (In.) | 29/32 in |
Unlocking Radius (Deg.) | 90 |
Mounting Hole Dia. (In.) | 1 3/16 in |
Unlocking Radius | Quarter-Turn |
Cylinder Length | 1 3/8 in |
Straight Cam Width | 3/4 in |
Straight Cam Length | 29/32 in |
Head Dia. | 1 3/8 in |
Description
Interchangeable Core Keyed Cam Lock, Interchangeable Core Keyed Cam Lock, Keyed Different, For Material Thickness 1 3/16 in, Mounting Hole Dia. 1 3/16 in, Latching Distance 1 7/16 in, Lock Brand DELTA LOCK, Cam Type Straight, Straight Cam Length 29/32 in, Straight Cam Width 3/4 in, Security Level General Security, For Material Metal, Wood, Unlock Turn Direction Clockwise, Keyway Type Delta Lock I, Key Retaining Yes, Interchangeable Core Yes, Interchangeable Core Type SFIC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUM Locking Device For Overlay Tandem Drawer Slides (T51.1700)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 78-E/F Door Closer Heavy Duty Interior and Exterior, Dark Bronze (78B/D-RA x 690LH)
- INOX INOX Push Plate 4" x 16" Satin Stainless Steel 32D (PPN4016-32D)
- MASTER LOCK 9" Solid Steel Hidden Shackle Padlock Hasp (770)
- DELTA LOCK Disc Tumbler Keyed Cam Lock, Keyed Alike, 6600 Key, For Material Thickness 3/8 in (G CR08751209PCSM1)
- DELTA LOCK Disc Tumbler Cam Latch Lock, 7/8 in. (G CR1000LATCPCSM1)
- DELTA LOCK Ratchet Lock Housing, Extended Baseplate (G RI1875 ADEX PC HSG)
- DELTA LOCK Ratchet Lock Housing, 1-3/16 in. (G RI1875 R315 PC HSG)
- DELTA LOCK Ratchet Lock Housing, Adjustable Bar (G RI1875 A750 PC HSG)
- DELTA LOCK Disc Tumbler Keyed Cam Lock, Keyed Alike, 6600 Key, For Material Thickness 3/8 in (G CR08751203PCSM1)
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Keyed Different, For Material Thickness 1 1/8 in (C8055-KD-3)
- Delta Lock Cam Locks