Shop All Cam Locks
Delta Lock
Interchangeable Core Keyed Cam Lock, Keyed Different, SFIC Key, For Material Thickness 1 1/4 in
Mfr # G085058A
Zoro # G8514931
product price: $32.65
/ea
$32.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness (In.) 1 1/4 in
- Key Type SFIC
- Keying Keyed Different
- Finish Brushed Chrome
- Opens With Key
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta Lock
- MFR # G085058A
- Zoro # G8514931
- Country of Origin China
- Category Cam Locks
Dimensions
Mounting Hole Dia. | 1 3/16 in |
Cam Width (In.) | 3/4 in |
Head Dia. (In.) | 1 21/64 in |
Cam Length (In.) | 3 in |
Unlocking Radius (Deg.) | 90 |
Mounting Hole Dia. (In.) | 1 3/16 in |
Straight Cam Length | 3 in |
Straight Cam Width | 3/4 in |
Head Dia. | 1 21/64 in |
Cylinder Length | 1 3/8 in |
Unlocking Radius | Quarter-Turn |
Description
Interchangeable Core Keyed Cam Lock, Interchangeable Core Keyed Cam Lock, Keyed Different, For Material Thickness 1 1/4 in, Mounting Hole Dia. 1 3/16 in, Latching Distance 3 in, Lock Brand DELTA LOCK, Cam Type Straight, Straight Cam Length 3 in, Straight Cam Width 3/4 in, Security Level General Security, For Material Metal, Wood, Unlock Turn Direction Clockwise, Keyway Type Delta Lock I, Key Retaining Yes, Interchangeable Core Yes, Interchangeable Core Type SFIC, Lock Body Material Zinc Die-Cast
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENESIS Gs06-0425Pe10-018 Gas Spring (GSS 1777UC)
- ZORO SELECT Compress Spring, Conical, 302 SS, 5/8x0.600 (1NDA1)
- SOUTHCO-ALBANY DIV Lever Latch, Flush Trigger, Black (S C2-32-35)
- ZORO APPROVED SUPPLIER 1-1/4 Od Ext Spring (C-267)
- DELTA LOCK Interchangeable Core Keyed Cam Lock, Keyed Different, SFIC Key, For Material Thickness 1 3/16 in (G CI13751203BCOF2)
- DELTA LOCK Sliding Door Lock, Ratchet, Alike (G RR1250CONCPCSM1)
- DELTA LOCK Ratchet Lock Housing, 1-3/16 in. (G RI1875 R315 PC HSG)
- DELTA LOCK Interchangeable Core Keyed Cam Lock, Keyed Different, SFIC Key, For Material Thickness 1 1/4 in (G085053)
- DELTA LOCK Lock, Sliding Door, Satin Chrome (G085051)
- DELTA LOCK Interchangeable Core Keyed Cam Lock, Keyed Different, SFIC Key, For Material Thickness 1 1/4 in (G085052)
- ABUS Abus: 83/45-3000 S2 Schlage C-L Brass Body (ABS-83698)
- Delta Lock Cam Locks