Shop All Cam Locks
Delta Lock
Interchangeable Core Keyed Cam Lock, Keyed Different, SFIC Key, For Material Thickness 1 1/4 in
Mfr # G085058
Zoro # G8514922
original price:
$31.09
9% off
new price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness (In.) 1 1/4 in
- Key Type SFIC
- Keying Keyed Different
- Finish Brushed Chrome
- Opens With Key
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta Lock
- MFR # G085058
- Zoro # G8514922
- Country of Origin China
- Category Cam Locks
Dimensions
Mounting Hole Dia. | 1 3/16 in |
Cam Width (In.) | 3/4 in |
Head Dia. (In.) | 1 21/64 in |
Cam Length (In.) | 2 in |
Mounting Hole Dia. (In.) | 1 3/16 in |
Unlocking Radius (Deg.) | 90 |
Straight Cam Length | 2 in |
Cylinder Length | 1 3/8 in |
Unlocking Radius | Quarter-Turn |
Straight Cam Width | 3/4 in |
Head Dia. | 1 21/64 in |
Description
Interchangeable Core Keyed Cam Lock, Interchangeable Core Keyed Cam Lock, Keyed Different, For Material Thickness 1 1/4 in, Mounting Hole Dia. 1 3/16 in, Latching Distance 2 in, Lock Brand DELTA LOCK, Cam Type Straight, Straight Cam Length 2 in, Straight Cam Width 3/4 in, Security Level General Security, For Material Metal, Wood, Unlock Turn Direction Clockwise, Keyway Type Delta Lock I, Key Retaining Yes, Interchangeable Core Yes, Interchangeable Core Type SFIC, Lock Body Material Zinc Die-Cast
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 4"W x 18 5/8"D x 24"H Richmond Bracket (BKT04X18X24RI)
- ZORO SELECT Weatherstrip Sweep, Vinyl Insert, 36" L (900-8179M)
- FROST KING Doorsweep W/Insert Satnkl 36In (A62/36SN)
- TRANS ATLANTIC CO. Vertical Rod Crash Bar Exit Device 36" Grade 2 in Aluminum Finish (ED-VR331-AL)
- DELTA LOCK Lock, Sliding Door, Satin Chrome (G085051)
- DELTA LOCK Interchangeable Core Keyed Cam Lock, Keyed Different, SFIC Key, For Material Thickness 1 3/16 in (GCI13750912BCSTHK1)
- DELTA LOCK Ratchet Lock Housing, 1-3/16 in. (G RI1875 R315 PC HSG)
- DELTA LOCK Interchangeable Core Keyed Cam Lock, Keyed Different, SFIC Key, For Material Thickness 1 3/16 in (G CI13751203BCOF2)
- DELTA LOCK Interchangeable Core Drawer Dead Latch, Coreless, SFIC Key, For Material Thickness 1 1/16 in (G DI1125L375BCMV1)
- DELTA LOCK Disc Tumbler Keyed Cam Lock, Master Keyed, 6600 Key, For Material Thickness 1 1/2 in (G CR17501203PCSM1)
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Keyed Alike, C413A Key, For Material Thickness 5/8 in (C8054-C413A-3)
- Delta Lock Cam Locks