Shop All Cam Locks
Delta Lock
Interchangeable Core Drawer Dead Bolt, Coreless, SFIC Key, For Material Thickness 1 1/16 in
Mfr # G DI1125D500BCRV2
Zoro # G9033561
original price:
$39.89
10% off
new price: $35.89
/ea
$35.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness (In.) 1-1/16
- Key Type SFIC
- Keying Coreless
- Finish Brushed Chrome
- Opens With Key
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta Lock
- MFR # G DI1125D500BCRV2
- Zoro # G9033561
- Country of Origin China
- Category Cam Locks
Dimensions
Mounting Hole Dia. | 1 1/8 in |
Mounting Hole Dia. (In.) | 1 1/8 in |
Throw Length | 3/4 in |
Unlocking Radius | Half-Turn |
Body Height | 2 5/32 in |
Body Width | 15/32 in |
Description
Lock Style Drawer, Lock Type Dead Bolt, Opens With Key, Key Type SFIC, Brushed Chrome Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL "Coin-Grip" Vinyl Flooring Roll - 2mm x 4ft x 20ft Roll - Black (03-165)
- NATIONAL HARDWARE BARREL BOLT ZN PLT2-1/2"" (N151-449)
- ZORO SELECT O-Ring, Dash 346, Viton, 0.21 In., PK2 (U38871.018.0412)
- SARGENT Passage Cylindrical Lock Grade 2 with L Lever and L Rose with ASA Strike Bright Brass (287U15LL03)
- DELTA LOCK Interchangeable Core Keyed Cam Lock, Keyed Different, SFIC Key, For Material Thickness 1 1/4 in (G085053)
- DELTA LOCK Disc Tumbler Cam Latch Lock, 7/8 in. (G CR1000LATCPCSM1)
- DELTA LOCK Disc Tumbler Ratchet Lock, Adjustable Bar (G RR1250A750PCSM1)
- DELTA LOCK Lock, Sliding Door, Satin Chrome (G085051)
- DELTA LOCK Interchangeable Core Keyed Cam Lock, Keyed Different, SFIC Key, For Material Thickness 1 1/4 in (G085052)
- DELTA LOCK Ratchet Lock Housing, Adjustable Bar (G RI1875 A750 PC HSG)
- JR PRODUCTS JR Products 00335 Standard Compartment Door Key Lock - 1-3/8" (00335)
- Delta Lock Cam Locks