Shop All Cam Locks
Delta Lock
Interchangeable Core Drawer Dead Bolt, Coreless, SFIC Key, For Material Thickness 1 1/16 in
Mfr # G DI1125D500BCMI2
Zoro # G9033595
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness (In.) 1-1/16
- Key Type SFIC
- Keying Coreless
- Finish Brushed Chrome
- Opens With Key
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta Lock
- MFR # G DI1125D500BCMI2
- Zoro # G9033595
- Country of Origin China
- Category Cam Locks
Dimensions
Mounting Hole Dia. | 1 1/8 in |
Mounting Hole Dia. (In.) | 1 1/8 in |
Body Width | 15/32 in |
Body Height | 2 5/32 in |
Throw Length | 3/4 in |
Unlocking Radius | Half-turn |
Description
Lock Style Drawer, Lock Type Dead Bolt, Opens With Key, Key Type SFIC, Brushed Chrome Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODEL DOORS 18" x 80" Primed 5-Panel Conmore Molded Hollow Core Slab Door (1668MHCCON)
- NATIONAL MFG SALES 2.5 in. Steel Zinc-Plated Door Removable Pin Hinges, 2PK (5701784)
- SECO-LARM Fail-secure Electric Door Strike for wood doors. Door locks when power is lost. Indoor us (SLM-SK-990AQ)
- PAWLING Inside Corner Guard, Silver, 9/20"W X 96"H (WC-100-0-210)
- DELTA LOCK Sliding Door Lock, Ratchet, Alike (G RR1250R270PCSM1)
- DELTA LOCK Interchangeable Core Drawer Dead Bolt, Coreless, SFIC Key, For Material Thickness 1 1/16 in (G DI1125D500BCRV2)
- DELTA LOCK Disc Tumbler Keyed Cam Lock, Keyed Alike, 6600 Key, For Material Thickness 13/16 in (G CR11251209PCSM2)
- DELTA LOCK Disc Tumbler Sliding Door Lock, 1-1/4 in. (G SR1250T444PCSM2)
- DELTA LOCK Sliding Door Lock, Ratchet, Alike (G RR1250CONCPCSM1)
- DELTA LOCK Ratchet Lock Housing, Adjustable Bar (G RI1875 A750 PC HSG)
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Keyed Alike, C415A Key, For Material Thickness 5/8 in (C8054-C415A-14A)
- Delta Lock Cam Locks