Shop All Lockset Cylinders
Delta Lock
Interchangeable Core, Brushed Chrome, Keyway Type G, 7 Pins
Mfr # G XICORE7GBC UNCO
Zoro # G2109060
product price: $27.95
/ea
$27.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyway Type G
- For Door Thickness 1 3/8 in
- Number of Pins 7
- Finish Brushed Chrome
- Backset 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta Lock
- MFR # G XICORE7GBC UNCO
- Zoro # G2109060
- Country of Origin United States
- Category Lockset Cylinders
Details
Item | Interchangeable Core Cylinder |
Keyway Type | G |
For Door Thickness | 1 3/8 in |
Number of Pins | 7 |
Finish | Brushed Chrome |
Backset | 3/4 in |
Material | Brass, Steel |
Includes | (1) Unfilled Core |
For Use With | SFIC Locking Hardware |
Key Type | Keyed Alike |
ANSI/BHMA Finish | Satin Chromium-Plated |
Cylinder Core Type | Interchangeable Core Cylinder |
Door Thickness - Maximum | 1 3/8 in |
Description
Interchangeable Core Cylinder, Finish Brushed Chrome, Material Brass, Steel, Backset 3/4 in, Keyway Type G, For Door Thickness 1 3/8 in, Number of Pins 7, For Use With SFIC Locking Hardware, Includes (1) Unfilled Core
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES Grooming Organizer Insert for VBPO8-SC (VBPO-G01)
- ZORO SELECT O-Ring, Dash 032, Viton, 0.07 In., PK25 (U38871.006.0187)
- PRIMELINE TOOLS White Rubber, Anti-Slam Protective Bumpers (4 Pack) (N 6658)
- MIDWEST FASTENER 1-1/8" Zinc Plated Steel Tempered Split Key Rings 10PK (38506)
- DELTA LOCK Rim/Mortise Cylinder (G EI UNIVERSAL CYLINDER KIT)
- ALARM LOCK Mortise Cylinder, Keyed Different (CEM-KD)
- ARROW LOCK 1-1/4" SFIC Mortise Hsg, Less 7P Core, AR18 Cam, US26D, 4 Pack (16CRT-27XAR18 26D (4PK))
- BEST Interchangeable Core, Keyway Type TE (1C7TE1626)
- TOWNSTEEL Mortise Lockset, Lever, MS Sentinel, Ser. MS, Grd. 1, Entrance (MSS-04-S-626)
- MAJOR Major: SGA-1 - Strike / Cylinder Guard Set-- Aluminum Finish (MJR-SGA-1)
- BEST Interchangeable Core, Satin Chrome, 7 Pins (1CB7B21626)
- Delta Lock Lockset Cylinders