Shop All Lockset Cylinders
Delta Lock
Interchangeable Core, Brushed Chrome, Keyway Type E, 7 Pins
Mfr # G XICORE7EBC UNCO
Zoro # G2109009
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyway Type E
- For Door Thickness 1 3/8 in
- Number of Pins 7
- Finish Brushed Chrome
- For Use With SFIC Locking Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta Lock
- MFR # G XICORE7EBC UNCO
- Zoro # G2109009
- Country of Origin United States
- Category Lockset Cylinders
Details
Item | Interchangeable Core Cylinder |
Keyway Type | E |
For Door Thickness | 1 3/8 in |
Number of Pins | 7 |
Finish | Brushed Chrome |
For Use With | SFIC Locking Hardware |
Material | Brass, Steel |
Backset | 3/4 in |
Includes | (1) Unfilled Core |
Key Type | Keyed Alike |
Cylinder Core Type | Interchangeable Core Cylinder |
Door Thickness - Maximum | 1 3/8 in |
ANSI/BHMA Finish | Satin Chromium-Plated |
Description
Interchangeable Core Cylinder, Finish Brushed Chrome, Material Brass, Steel, Backset 3/4 in, Keyway Type E, For Door Thickness 1 3/8 in, Number of Pins 7, For Use With SFIC Locking Hardware, Includes (1) Unfilled Core
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE ELECTRONICS Schlage Electronics Networked Readers (CTE-MTB11-485-B)
- E-PLEX Deadbolt Lock, For Best Core, Satin Chrome (E2067BLL62641)
- DON-JO 9" Blank Wrap Around for 1-3/4" Door (CW40BZ)
- BARSKA Key Cabinet, 600 Capacity, 22" H (CB12700)
- DELTA LOCK Rim/Mortise Cylinder (G EI UNIVERSAL CYLINDER KIT)
- BALDWIN Reserve Satin Black Cylinders (8BR0209010)
- SCHLAGE Door Bolt Occupancy Indicator, MediumDuty (B571 626)
- MEDECO 6-PIN CYLINDER, HIGH SECURITY KIK/KILDL KWY SUB-ASSEMBLED W/SLIDER, DISTRIBUTOR KEYWAY-SATIN (20-T200S1-06-DLQ)
- ILCO 1 1/8" Mortise Cylinder, 5-Pin, Schlage C Keyway, Standard Cam, Keyed Alike in Pairs, Satin C (ILCO-7185SC1-26D-KA2)
- ILCO 1IN ADA TKNB W/863A US26D ADA TURNKNOB MORTISE CYLINDER 1 INCH W/#2 863A ADAMS RITE CAM SATIN (ILCO-ADA-7161TK2-26D)
- KENAURD Kenaurd:Mortise 1-1/8" - SC4 - Silver (KMC02-26D-SC4)
- Delta Lock Lockset Cylinders