Shop All Keyed Pocket & Sliding Door Locks
Delta Lock
Disc Tumbler Sliding Door Lock, RoundBolt
Mfr # G GR1250R625PCSM2
Zoro # G9033534
product price: $21.85
/ea
$21.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Showcase Glass Sliding Doors
- Max. Latching Distance (In.) 5/8 in
- Bolt Hole Dia. (In.) 1 3/16 in
- Key Type Keyed Alike
- Finish Polished chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta Lock
- MFR # G GR1250R625PCSM2
- Zoro # G9033534
- Country of Origin China
- Category Keyed Pocket & Sliding Door Locks
Dimensions
Bolt Hole Dia. (In.) | 1 3/16 in |
Overall Width | 1 1/2 in |
Overall Height | 1 1/2 in |
Overall Length | 2 in |
Bolt Hole Diameter | 1 3/16 in |
Details
Item | Sliding Door Lock |
For Use With | Showcase Glass Sliding Doors |
Max. Latching Distance (In.) | 5/8 in |
Key Type | Keyed Alike |
Finish | Polished chrome |
Key Number | 6200 |
Includes | (2) Keys |
For Door Thickness (In.) | 3/8 |
Cylinder | 7/8 in |
Product Type | Disc Tumbler Sliding Door Lock |
Door Thickness - Maximum | 3/8 in |
Door Thickness - Minimum | 1 1/4 in |
Description
Disc Tumbler Sliding Door Lock, Round Bolt, Polished Chrome Finish, 7/8 In. Cylinder, Bolt Hole Dia. (In.) 1-3/16, Max. Latching Distance (In.) 5/8, For Door Thickness (In.) 3/8, Key Number 6200, Key Type Alike, For Use With Showcase Glass Sliding Doors, Includes (2) Keys
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Rare Earth Magnet Material, 24 lb. (NE7537NP42)
- LCN Automatic LCN 4040SE Sentronic Door Closer Heavy Duty Interior (4040SESTDAL120V)
- MASTER LOCK Knob Lockset, Biscuit Style, Satin Nickel (BC0115KA)
- SPECIALTY PRODUCTS Schlage # 3 Master Pins, 100PK (34203SP)
- DELTA LOCK Sliding Door Lock, Bolt Plunger, Alike (G SR1250T625PCSM1)
- DELTA LOCK Sliding Door Lock, Round Bolt Plunger (G SR1250R625PCSM1)
- DELTA LOCK Sliding Door Lock, T-Bolt Plunger, Alike (G SR1250T625PCSM2)
- DELTA LOCK Disc Tumbler Latchbolt Lock, 7/8 in. (G DR1000L240PCSM1)
- DELTA LOCK Sliding Door Lock, T-Bolt Glass Plunger (G GR1250T625PCSM2)
- DELTA LOCK Sliding Door Lock Housing, 1-3/16 in. (G SI1750R500BCXX2)
- PRIMELINE TOOLS 48 in., White Aluminum, Sliding Door Security Bar Lock (Single Pack) (S 4220)
- Delta Lock Pocket & Sliding Door Hardware