Shop All Keyed Pocket & Sliding Door Locks
Delta Lock
Disc Tumbler Sliding Door Lock, L Shaped
Mfr # G GR1250L625PCSM2
Zoro # G9033543
$20.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Showcase Glass Sliding Doors
- Includes (2) Keys
- Max. Latching Distance (In.) 5/8 in
- Key Type Keyed Alike
- Bolt Hole Dia. (In.) 1 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta Lock
- MFR # G GR1250L625PCSM2
- Zoro # G9033543
- Country of Origin China
- Category Keyed Pocket & Sliding Door Locks
Dimensions
Bolt Hole Dia. (In.) | 1 3/16 in |
Overall Width | 1 1/2 in |
Overall Height | 1 1/2 in |
Overall Length | 1 3/16 in |
Bolt Hole Diameter | 1 3/16 in |
Details
Item | Sliding Door Lock |
For Use With | Showcase Glass Sliding Doors |
Includes | (2) Keys |
Max. Latching Distance (In.) | 5/8 in |
Key Type | Keyed Alike |
Cylinder | 7/8 in |
Finish | Polished chrome |
Key Number | 6200 |
For Door Thickness (In.) | 3/8 |
Product Type | Disc Tumbler Sliding Door Lock |
Door Thickness - Minimum | 1 1/4 in |
Door Thickness - Maximum | 3/8 in |
Description
Disc Tumbler Sliding Door Lock, L Shaped Bolt, Polished Chrome Finish, 7/8 In. Cylinder, Bolt Hole Dia. (In.) 1-3/16, Max. Latching Distance (In.) 5/8, For Door Thickness (In.) 3/8, Key Number 6200, Key Type Alike, For Use With Showcase Glass Sliding Doors, Includes (2) Keys
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES Black 35 Quart Plastic Waste Container (CAN-35)
- TRIMLITE 28" x 80" Primed 1-Lite Interior French Slab Door with Clear Tempered Glass (2468pri1501CLET)
- RAYMOND Inch Series Die Spring, PK2 (103524)
- COPPER CREEK Ball Knob Privacy Function, Antique Brass (BK2030AB)
- DELTA LOCK Disc Tumbler Latchbolt Lock, 7/8 in. (G DR1000L240PCSM1)
- DELTA LOCK Sliding Door Lock, Bolt Plunger, Alike (G SR1250T625PCSM1)
- DELTA LOCK Sliding Door Lock, T-Bolt Glass Plunger (G GR1250T625PCSM2)
- DELTA LOCK Sliding Door Lock Housing, 1-3/16 in. (G SI1750R500BCXX2)
- DELTA LOCK Sliding Door Lock, Round Bolt Plunger (G SR1250R625PCSM1)
- DELTA LOCK Sliding Door Lock, TBolt IC Plunger, Alike (G SI1750T250BCxx2 KIT)
- PRIME-LINE Handle Set Sliding Door White (C 1177)
- Delta Lock Pocket & Sliding Door Hardware