Shop All Cam Locks
Delta Lock
Disc Tumbler Sliding Door Lock, 7/8 in.
Mfr # G SR1250R625PCSM2
Zoro # G9033516
product price: $25.29
/ea
$25.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness (In.) 1-1/4
- Type Round Bolt
- Key Type Keyed Alike
- Finish Polished chrome
- For Use With Showcase Sliding Doors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta Lock
- MFR # G SR1250R625PCSM2
- Zoro # G9033516
- Country of Origin China
- Category Cam Locks
Dimensions
Bolt Hole Dia. (In.) | 7/8 in |
Overall Width | 7/8 in |
Overall Height | 2 in |
Bolt Hole Diameter | 7/8 in |
Overall Length | 2 in |
Details
Item | Sliding Door Lock |
For Door Thickness (In.) | 1-1/4 |
Type | Round Bolt |
Key Type | Keyed Alike |
Finish | Polished chrome |
For Use With | Showcase Sliding Doors |
Key Number | 6200 |
Max. Latching Distance (In.) | 5/8 in |
Includes | (2) Keys |
Cylinder | 7/8 in |
Product Type | Disc Tumbler Sliding Door Lock |
Door Thickness - Minimum | 1 1/4 in |
Door Thickness - Maximum | 1 1/4 in |
Description
Disc Tumbler Sliding Door Lock, Round Bolt, Polished Chrome Finish, 7/8 In. Cylinder, Bolt Hole Dia. (In.) 7/8, Max. Latching Distance (In.) 5/8, For Door Thickness (In.) 1-1/4, Key Number 6200, Key Type Alike, For Use With Showcase Sliding Doors, Includes (2) Keys
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK WM956 - 4 1/4"H x 7/16"D x 144"L Chair Rail Flexible Moulding (CHAFWM956X144)
- SPEC Compression Spring, Stainless Steel, PK10, C11000851250S (C11000851250S)
- DELTANA Baseboard Door Bumper, Solid Brass Lifetime Brass 1.5" (BDS125CR003)
- PROSOURCE Push Plate 3-1/2X15In Sat Nic (32238TNB-PS)
- DELTA LOCK Cam Lock, Key Alike, Door Thickness 1-1/8" (G CR1125-G)
- DELTA LOCK Non-Key Retaining Lock, Keyed Different, 6600 Key, For Material Thickness 1 1/2 in (G DR1500A375PCSM2)
- DELTA LOCK Disc Tumbler Keyed Cam Lock, Keyed Alike, 6600 Key, For Material Thickness 13/16 in (G CR11251209PCSM2)
- DELTA LOCK Interchangeable Core Keyed Cam Lock, Keyed Different, SFIC Key, For Material Thickness 1 1/4 in (G085055)
- DELTA LOCK Disc Tumbler Keyed Cam Lock, Keyed Alike, 6600 Key, For Material Thickness 3/8 in (G CR08751203PCSM1)
- DELTA LOCK Self Locking Lock, Keyed Alike, 6600 Key, For Material Thickness 1 1/2 in (G DR1500L240PCSM1)
- ZORO SELECT Disc Tumbler Keyed Cam Lock, Keyed Different, For Material Thickness 17/32 in (1XTF1)
- Delta Lock Cam Locks