Shop All Cam Locks
Delta Lock
Disc Tumbler Sliding Door Lock, 1-1/4 in.
Mfr # G SR1250T444PCSM2
Zoro # G9033525
$26.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness (In.) 1-1/4
- Key Type Keyed Alike
- Finish Polished chrome
- For Use With Showcase Sliding Doors
- Key Number 6200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta Lock
- MFR # G SR1250T444PCSM2
- Zoro # G9033525
- Country of Origin China
- Category Cam Locks
Dimensions
Bolt Hole Dia. (In.) | 7/8 in |
Overall Height | 2 in |
Overall Width | 7/8 in |
Overall Length | 2 in |
Bolt Hole Diameter | 7/8 in |
Details
For Door Thickness (In.) | 1-1/4 |
Item | Sliding Door Lock |
Key Type | Keyed Alike |
Finish | Polished chrome |
For Use With | Showcase Sliding Doors |
Key Number | 6200 |
Cylinder | 7/8 in |
Type | Interlocking Bolt |
Includes | (2) Keys |
Max. Latching Distance (In.) | 5/8 in |
Product Type | Disc Tumbler Sliding Door Lock |
Door Thickness - Maximum | 1 1/4 in |
Door Thickness - Minimum | 1 1/4 in |
Description
Disc Tumbler Sliding Door Lock, Interlocking Bolt, Polished Chrome Finish, 7/8 In. Cylinder, Bolt Hole Dia. (In.) 7/8, Max. Latching Distance (In.) 5/8, For Door Thickness (In.) 1-1/4, Key Number 6200, Key Type Alike, For Use With Showcase Sliding Doors, Includes (2) Keys
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/2" Nickel Plated Steel Swivel Eye Trigger Snap Hooks 10PK (52221)
- DELTANA Bright Brass Door and Butt Hinge (S44HDBB3)
- MSI Lunar Silver 24 X 24 Matte Porcelain Floor And Wall Tile, 4PK (ZOR-PT-0148)
- HAGER COMPANIES Hager 5300 Series Door Closer 5300 MLT 1-6 ALM (5300M16ALM)
- DELTA LOCK Ratchet Lock Housing, 1-3/16 in. (G RI1875 R315 PC HSG)
- DELTA LOCK Disc Tumbler Ratchet Lock, Adjustable Bar (G RR1250A750PCSM1)
- DELTA LOCK Key Retaining Lock, Keyed Different, 6600 Key, For Material Thickness 1 in (G DR1000A375PCSM1)
- DELTA LOCK Non-Key Retaining Lock, Keyed Different, 6600 Key, For Material Thickness 1 1/2 in (G DR1500A375PCSM2)
- DELTA LOCK Sliding Door Lock, Ratchet, Alike (G RR1250R270PCSM1)
- DELTA LOCK Cam Lock, Key Alike, Door Thickness 1-1/8" (G CR1125-G)
- ZORO SELECT Disc Tumbler Keyed Cam Lock, Keyed Different, For Material Thickness 17/32 in (1XTF1)
- Delta Lock Cam Locks