Shop All Cam Locks
Delta Lock
Disc Tumbler Ratchet Lock, Adjustable Bar
Mfr # G RR1250A750PCSM1
Zoro # G9033455
product price: $22.49
/ea
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness (In.) 3/4
- Key Type Keyed Alike
- Type Adjustable Bar
- For Use With Showcase Sliding Doors
- Finish Polished chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta Lock
- MFR # G RR1250A750PCSM1
- Zoro # G9033455
- Country of Origin China
- Category Cam Locks
Dimensions
Overall Height | 1 3/8 in |
Overall Width | 2 1/8 in |
Overall Length | 1 1/4 in |
Details
For Door Thickness (In.) | 3/4 |
Item | Sliding Door Lock |
Key Type | Keyed Alike |
Type | Adjustable Bar |
For Use With | Showcase Sliding Doors |
Finish | Polished chrome |
Key Number | 6200 |
Cylinder | 7/8 in |
Max. Latching Distance (In.) | 4 in |
Includes | (2) Keys |
Product Type | Disc Tumbler Ratchet Lock |
Door Thickness - Minimum | 7/8 in |
Door Thickness - Maximum | 3/4 in |
Description
Disc Tumbler Ratchet Lock, Adjustable Bar, Polished Chrome Finish, 7/8 In. Cylinder, Max. Latching Distance (In.) 4, For Door Thickness (In.) 3/4, Key Number 6200, Key Type Alike, For Use With Showcase Sliding Doors, Includes (2) Keys
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILCO Cutter P-X23MC for Ilco 023, 025, 045; DL 143M, 145, 145M, 148M; Taylor 143MT, 145MT, Titanium (ILCO-BC0089XXXX)
- CODEL DOORS 36" x 80" x 1-3/8" Primed 1-Lite with Clear Tempered Glass Interior French 4-9/16" RH Prehung Door (3068pri1501CLETRH26D4916)
- RAYMOND Compression Spring, Overall 13/16" L, PK10 (C01800220810M)
- ZORO SELECT Furniture Glides, Nail-On, Rd, 1-1/8", PK24 (9448)
- DELTA LOCK Interchangeable Core Drawer Dead Bolt, Coreless, SFIC Key, For Material Thickness 1 1/16 in (G DI1125D500BCRV2)
- DELTA LOCK Interchangeable Core Drawer Dead Latch, Coreless, SFIC Key, For Material Thickness 1 1/16 in (G DI1125L375BCMV1)
- DELTA LOCK Disc Tumbler Keyed Cam Lock, Master Keyed, 6600 Key, For Material Thickness 1 1/2 in (G CR17501203PCSM1)
- DELTA LOCK Interchangeable Core Keyed Cam Lock, Keyed Different, SFIC Key, For Material Thickness 1 1/4 in (G085053)
- DELTA LOCK Disc Tumbler Ratchet Lock, 7/8 in. (G RR1250R315PCSM1)
- DELTA LOCK Sliding Door Lock, Ratchet, Alike (G RR1250CONCPCSM1)
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Keyed Alike, C390A Key, For Material Thickness 1 7/16 in (C8060-C390A-14A)
- Delta Lock Cam Locks