Shop All Cam Locks
Delta Lock
Disc Tumbler Ratchet Lock, 7/8 in.
Mfr # G RR1250R315PCSM1
Zoro # G9033446
original price:
$31.62
45% off
new price: $17.39
/ea
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness (In.) 1/4
- Key Type Alike
- Finish Polished chrome
- For Use With Showcase Sliding Doors
- Key Number 6200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta Lock
- MFR # G RR1250R315PCSM1
- Zoro # G9033446
- Country of Origin China
- Category Cam Locks
Details
Item | Disc Tumbler Ratchet Lock |
For Door Thickness (In.) | 1/4 |
Key Type | Alike |
Finish | Polished chrome |
For Use With | Showcase Sliding Doors |
Key Number | 6200 |
Cylinder | 7/8 in |
Max. Latching Distance (In.) | 4 in |
Type | Regular Bar |
Includes | (2) Keys |
Description
Disc Tumbler Ratchet Lock, Regular Bar, Polished Chrome Finish, 7/8 In. Cylinder, Max. Latching Distance (In.) 4, For Door Thickness (In.) 1/4, Key Number 6200, Key Type Alike, For Use With Showcase Sliding Doors, Includes (2) Keys
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E900 HARDWARE CC-18P Garage Door Spring Containment C-Hook (2-Pack) (CC-18P)
- DESIGNER COLLECTION Stainless Steel 78" Top Mount Sliding Door Hardware (NT.1400.01W.SS)
- LOCKLY Lockly: Secure Lux Mortise Edition, 5-in-1 access - Space Grey finish (LCK-PGD829AFSG)
- EKENA MILLWORK 58" Bottom Width x 60" Top Width x 5 1/2"H x 1"P Panel Crosshead (CRH06X58PN-3)
- DELTA LOCK Interchangeable Core Keyed Cam Lock, Keyed Different, SFIC Key, For Material Thickness 1 3/16 in (G CI13751203BCOF2)
- DELTA LOCK Interchangeable Core Drawer Dead Bolt, Coreless, SFIC Key, For Material Thickness 1 1/16 in (G DI1125D500BCRV2)
- DELTA LOCK Key Retaining Lock, Keyed Different, 6600 Key, For Material Thickness 1 in (G DR1000A375PCSM1)
- DELTA LOCK Disc Tumbler Cam Latch Lock, 7/8 in. (G CR1000LATCPCSM1)
- DELTA LOCK Self Locking Lock, Keyed Alike, 6600 Key, For Material Thickness 1 1/2 in (G DR1500L240PCSM1)
- DELTA LOCK Sliding Door Lock, Ratchet, Alike (G RR1250CONCPCSM1)
- HARDWARE RESOURCES 1-1/8" Length Chrome Cam Lock - Keyed Alike (68639CH)
- Delta Lock Cam Locks