Shop All Cam Locks
Delta Lock
Disc Tumbler Ratchet Lock, 6200, 7/8 in.
Mfr # G RR1250ADHEPCSM1
Zoro # G9033464
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness (In.) 3/8
- Type Adhesive Mounted
- Key Type Keyed Alike
- For Use With Showcase Sliding Doors
- Finish Polished chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta Lock
- MFR # G RR1250ADHEPCSM1
- Zoro # G9033464
- Country of Origin China
- Category Cam Locks
Dimensions
Overall Width | 2 1/8 in |
Overall Height | 1 3/8 in |
Overall Length | 1 1/4 in |
Details
Item | Sliding Door Lock |
For Door Thickness (In.) | 3/8 |
Type | Adhesive Mounted |
Key Type | Keyed Alike |
For Use With | Showcase Sliding Doors |
Finish | Polished chrome |
Key Number | 6200 |
Includes | (2) Keys |
Max. Latching Distance (In.) | 1 in |
Cylinder | 7/8 in |
Product Type | Disc Tumbler Ratchet Lock |
Door Thickness - Maximum | 3/8 in |
Door Thickness - Minimum | 1/4 in |
Description
Disc Tumbler Ratchet Lock, Adhesive Mounted, Polished Chrome Finish, 7/8 In. Cylinder, Max. Latching Distance (In.) 1, For Door Thickness (In.) 3/8, Key Number 6200, Key Type Alike, For Use With Showcase Sliding Doors, Includes (2) Keys
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON DOOR CONTROLS Manual Hydraulic Norton 7500 Door Closer Heavy Duty Interior and Exterior, Dark Bronze (7500 x 690)
- TRIMLITE Flush Door 36" x 80", Primed White (3068FHCPHBRH1D4916)
- PRIMELINE TOOLS Door Holder Tip, 1 in. x 3/4 in., Rubber, Black, Includes Fasteners (10 Pack) (MP4557)
- LAMP 1-39/64" W x 2-1/8" H Chrome Glass Door Hinge (GH-34/8/CR-P)
- DELTA LOCK Disc Tumbler Keyed Cam Lock, Keyed Alike, 6600 Key, For Material Thickness 13/16 in (G CR11251209PCSM2)
- DELTA LOCK Disc Tumbler Keyed Cam Lock, Keyed Alike, 6600 Key, For Material Thickness 3/8 in (G CR08751203PCSM1)
- DELTA LOCK Interchangeable Core Keyed Cam Lock, Keyed Different, SFIC Key, For Material Thickness 1 3/16 in (G CI13751203BCOF2)
- DELTA LOCK Disc Tumbler Ratchet Lock, Adjustable Bar (G RR1250A750PCSM1)
- DELTA LOCK Interchangeable Core Keyed Cam Lock, Keyed Different, SFIC Key, For Material Thickness 1 1/4 in (G085055)
- DELTA LOCK Disc Tumbler Cam Latch Lock, 7/8 in. (G CR1000LATCPCSM1)
- COMPX TIMBERLINE Timberline Lock Plug Satin Nickel Keyed Alike Key Number 104 (LP-700-104TA)
- Delta Lock Cam Locks