Shop All Cam Locks
Delta Lock
Disc Tumbler Keyed Cam Lock, Master Keyed, 6600 Key, For Material Thickness 1 1/2 in
Mfr # G CR17501209PCSM2
Zoro # G2108808
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness (In.) 1 1/2 in
- Key Type Alike
- Keying Master Keyed
- Finish Polished chrome
- Opens With Key
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta Lock
- MFR # G CR17501209PCSM2
- Zoro # G2108808
- Country of Origin China
- Category Cam Locks
Dimensions
Mounting Hole Dia. | 3/4 in |
Cam Width (In.) | 5/8 in |
Head Dia. (In.) | 7/8 in |
Cam Length (In.) | 1 1/2 in |
Unlocking Radius (Deg.) | 180 |
Mounting Hole Dia. (In.) | 3/4 in |
Straight Cam Length | 1 1/2 in |
Head Dia. | 7/8 in |
Unlocking Radius | Quarter-Turn |
Cylinder Length | 1 3/4 in |
Straight Cam Width | 5/8 in |
Description
Disc Tumbler Keyed Cam Lock, Disc Tumbler Keyed Cam Lock, Master Keyed, Master Key Code 6600, For Material Thickness 1 1/2 in, Mounting Hole Dia. 3/4 in, Latching Distance 1 3/4 in, Lock Brand DELTA LOCK, Cam Type Straight, Straight Cam Length 1 1/2 in, Straight Cam Width 5/8 in, Security Level General Security, For Material Glass, Metal, Wood, Unlock Turn Direction Counterclockwise, Keyway Type Delta Lock R, Key Retaining No, Interchangeable Core No, Lock Body Material Zinc Die-Cast
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Electrified Mortise Lock Body, L9090/L9092/L9094, Fail Secure, 12/24VDC, Request to Exit (L9090EU RX)
- NATIONAL GUARD Wired Glass, Wired Glass (L-PROTECT3-23X31)
- MIDWEST FASTENER 7/8" x 1-1/8" x 1/8" Rubber O-Rings 10PK (64832)
- KWIKSET Kwikset: 6 cut keys with a rekey tool (KWS-83336)
- DELTA LOCK Interchangeable Core Keyed Cam Lock, Keyed Different, SFIC Key, For Material Thickness 1 3/16 in (G CI13751203BCOF2)
- DELTA LOCK Disc Tumbler Sliding Door Lock, 7/8 in. (G SR1250R625PCSM2)
- DELTA LOCK Disc Tumbler Sliding Door Lock, 1-1/4 in. (G SR1250T444PCSM2)
- DELTA LOCK Interchangeable Core Keyed Cam Lock, Keyed Different, SFIC Key, For Material Thickness 1 3/16 in (GCI13750912BCSTHK1)
- DELTA LOCK Disc Tumbler Ratchet Lock, 6200, 7/8 in. (G RR1250ADHEPCSM1)
- DELTA LOCK Disc Tumbler Keyed Cam Lock, Keyed Alike, 6600 Key, For Material Thickness 3/8 in (G CR08751203PCSM1)
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Master Keyed, 4TYH5 Key, For Material Thickness 7/64 in (C8051-MKKD-14A)
- Delta Lock Cam Locks