Shop All Cam Locks
Delta Lock
Disc Tumbler Keyed Cam Lock, Master Keyed, 6600 Key, For Material Thickness 1 1/2 in
Mfr # G CR17501203PCSM1
Zoro # G2108729
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness (In.) 1 1/2 in
- Key Type Alike
- Keying Master Keyed
- Finish Polished chrome
- Opens With Key
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta Lock
- MFR # G CR17501203PCSM1
- Zoro # G2108729
- Country of Origin China
- Category Cam Locks
Dimensions
Mounting Hole Dia. | 3/4 in |
Cam Width (In.) | 5/8 in |
Head Dia. (In.) | 7/8 in |
Cam Length (In.) | 1 1/2 in |
Unlocking Radius (Deg.) | 90 |
Mounting Hole Dia. (In.) | 3/4 in |
Head Dia. | 7/8 in |
Straight Cam Length | 1 1/2 in |
Unlocking Radius | Quarter-Turn |
Cylinder Length | 1 3/4 in |
Straight Cam Width | 5/8 in |
Description
Disc Tumbler Keyed Cam Lock, Disc Tumbler Keyed Cam Lock, Master Keyed, Master Key Code 6600, For Material Thickness 1 1/2 in, Mounting Hole Dia. 3/4 in, Latching Distance 1 3/4 in, Lock Brand DELTA LOCK, Cam Type Straight, Straight Cam Length 1 1/2 in, Straight Cam Width 5/8 in, Security Level General Security, For Material Glass, Metal, Wood, Unlock Turn Direction Clockwise, Keyway Type Delta Lock R, Key Retaining Yes, Interchangeable Core No, Lock Body Material Zinc Die-Cast
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUM Blum 15" TANDEM Drawer Slides with BLUMOTION, Locking Devices, Mounting Brackets, and Screws, (One Pair) (563H3810B)
- BEST Oil Rubbed Bronze Strike 8KS2613 (887838278302)
- BEST 1-1/4" W x 3" H Bright Brass Door and Butt Hinge (F179 3X3 DOOR HINGE 3 STL)
- ZORO APPROVED SUPPLIER Compression Spring, O= .875, L= 2.25, W= .057 (G509962967)
- DELTA LOCK Medical Cart Lock, Keyed Alike, SFIC Key, For Material Thickness 3/4 in (G MI2281L200BCFC1)
- DELTA LOCK Cam Lock, Key Alike, Door Thickness 1-1/8" (G CR1125-G)
- DELTA LOCK Ratchet Lock Housing, Extended Baseplate (G RI1875 ADEX PC HSG)
- DELTA LOCK Interchangeable Core Keyed Cam Lock, Keyed Different, SFIC Key, For Material Thickness 1 1/4 in (G085064)
- DELTA LOCK Disc Tumbler Sliding Door Lock, 1-1/4 in. (G SR1250T444PCSM2)
- DELTA LOCK Non-Key Retaining Lock, Keyed Different, 6600 Key, For Material Thickness 1 1/2 in (G DR1500A375PCSM2)
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Master Keyed, 4TYH5 Key, For Material Thickness 1 7/16 in (C8060-MKKD-3)
- Delta Lock Cam Locks