Shop All Cam Locks
Delta Lock
Disc Tumbler Keyed Cam Lock, Keyed Alike, 6600 Key, For Material Thickness 13/16 in
Mfr # G CR11251209PCSM1
Zoro # G2108589
product price: $14.65
/ea
$14.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness (In.) 13/16 in
- Key Type Alike
- Keying Keyed Alike
- Finish Polished chrome
- Opens With Key
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta Lock
- MFR # G CR11251209PCSM1
- Zoro # G2108589
- Country of Origin China
- Category Cam Locks
Dimensions
Mounting Hole Dia. | 3/4 in |
Cam Width (In.) | 5/8 in |
Head Dia. (In.) | 7/8 in |
Cam Length (In.) | 1 1/2 in |
Unlocking Radius (Deg.) | 90 |
Mounting Hole Dia. (In.) | 3/4 in |
Unlocking Radius | Quarter-Turn |
Cylinder Length | 1 1/8 in |
Head Dia. | 7/8 in |
Straight Cam Width | 5/8 in |
Straight Cam Length | 1 1/2 in |
Description
Disc Tumbler Keyed Cam Lock, Disc Tumbler Keyed Cam Lock, Keyed Alike, Master Key Code 6600, For Material Thickness 13/16 in, Mounting Hole Dia. 3/4 in, Latching Distance 1 1/8 in, Lock Brand DELTA LOCK, Cam Type Straight, Straight Cam Length 1 1/2 in, Straight Cam Width 5/8 in, Security Level General Security, For Material Glass, Metal, Wood, Unlock Turn Direction Counterclockwise, Keyway Type Delta Lock R, Key Retaining Yes, Interchangeable Core No, Lock Body Material Zinc Die-Cast
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCKEY USA Lockey Edge Adjustable Strike Bracket for Panic Bars Silver Finish (ED-SB-SILVER)
- CORBIN RUSSWIN Corbin Mortise Lock case Entry Knob, Mech. (ML2024 KK 626)
- SOSS 5/8" W x 41/64" H Satin Brass Hidden Barrel Hinge (BH164)
- RAYMOND Disc Spring, 3.890" Min. Inside Dia. (W4997050)
- DELTA LOCK Medical Cart Lock, Keyed Alike, SFIC Key, For Material Thickness 3/4 in (G MI2281L200BCFC1)
- DELTA LOCK Key Retaining Lock, Keyed Different, 6600 Key, For Material Thickness 1 in (G DR1000A375PCSM1)
- DELTA LOCK Disc Tumbler Keyed Cam Lock, Keyed Alike, 6600 Key, For Material Thickness 13/16 in (G CR11251209PCSM2)
- DELTA LOCK Self Locking Lock, Keyed Alike, 6600 Key, For Material Thickness 1 1/2 in (G DR1500L240PCSM1)
- DELTA LOCK Interchangeable Core Keyed Cam Lock, Keyed Different, SFIC Key, For Material Thickness 1 1/4 in (G085064)
- DELTA LOCK Non-Key Retaining Lock, Keyed Different, 6600 Key, For Material Thickness 1 1/2 in (G DR1500A375PCSM2)
- COMPX NATIONAL Pin Tumbler Keyed Cam Lock, Keyed Different, For Material Thickness 1/16 in (C9200)
- Delta Lock Cam Locks