Shop All Keyed Pocket & Sliding Door Locks
Delta Lock
Disc Tumbler Deadbolt Lock, 7/8 in.
Mfr # G DR1000A375PCSM2
Zoro # G9033491
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Metal or Wood Drawers
- Key Type Keyed Alike
- For Door Thickness (In.) 1
- Max. Latching Distance (In.) 3/8 in
- Finish Polished chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta Lock
- MFR # G DR1000A375PCSM2
- Zoro # G9033491
- Country of Origin China
- Category Keyed Pocket & Sliding Door Locks
Dimensions
Bolt Hole Dia. (In.) | 7/8 in |
Overall Height | 1 3/4 in |
Overall Width | 2 in |
Bolt Hole Diameter | 7/8 in |
Overall Length | 1 5/16 in |
Details
Item | Sliding Door Lock |
For Use With | Metal or Wood Drawers |
Key Type | Keyed Alike |
For Door Thickness (In.) | 1 |
Max. Latching Distance (In.) | 3/8 in |
Finish | Polished chrome |
Key Number | 6200 |
Cylinder | 7/8 in |
Includes | (2) Keys |
Product Type | Disc Tumbler Deadbolt Lock |
Door Thickness - Maximum | 1 in |
Door Thickness - Minimum | 1 in |
Description
Disc Tumbler Deadbolt Lock, Deadbolt Drawer, Polished Chrome Finish, 7/8 In. Cylinder, Bolt Hole Dia. (In.) 7/8, Max. Latching Distance (In.) 3/8, For Door Thickness (In.) 1, Key Number 6200, Key Type Alike, For Use With Metal or Wood Drawers, Includes (2) Keys
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRASS ACCENTS Quaker Pull Plate, 2-3/4x10" (A07-P5401-613VB)
- SAFETY TECHNOLOGY INTERNATIONAL Emergency Push Button, Blue, Red Button (SS2405EM-EN)
- MAJOR Major: LMB-06 - Replacement Steel Rod Flush Bolt Guide - Square Hole (MJR-LMB-06)
- STRYBUC Patio Door Handle Keyed (13-291K)
- DELTA LOCK Sliding Door Lock, Plunger, Alike (G SI1750R500BCBB1)
- DELTA LOCK Sliding Door Lock, Bolt Plunger, Alike (G SR1250T625PCSM1)
- DELTA LOCK Sliding Door Lock, TBolt IC Plunger, Alike (G SI1750T250BCxx2 KIT)
- DELTA LOCK Sliding Door Lock Housing, 1-3/16 in. (G SI1750R500BCXX2)
- DELTA LOCK Sliding Door Lock, T-Bolt Glass Plunger (G GR1250T625PCSM2)
- DELTA LOCK Disc Tumbler Latchbolt Lock, 7/8 in. (G DR1000L240PCSM1)
- DEFENDER SECURITY Mortise Lock Set Orbrnz (E 2495)
- Delta Lock Keyed Pocket & Sliding Door Locks