Shop All Cam Locks
Delta Lock
Disc Tumbler Cam Latch Lock, 7/8 in.
Mfr # G CR1000LATCPCSM1
Zoro # G9033482
original price:
$13.98
11% off
new price: $12.39
/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness (In.) 5/8
- Key Type Keyed Alike
- Finish Polished chrome
- For Use With Metal or Wood Drawers
- Key Number 6200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta Lock
- MFR # G CR1000LATCPCSM1
- Zoro # G9033482
- Country of Origin Taiwan, Province of China
- Category Cam Locks
Dimensions
Bolt Hole Dia. (In.) | 1 in |
Bolt Hole Diameter | 1 in |
Overall Length | 1 5/8 in |
Overall Width | 1 1/4 in |
Overall Height | 1 1/4 in |
Details
Item | Sliding Door Lock |
For Door Thickness (In.) | 5/8 |
Key Type | Keyed Alike |
Finish | Polished chrome |
For Use With | Metal or Wood Drawers |
Key Number | 6200 |
Includes | (2) Keys |
Cylinder | 7/8 in |
Max. Latching Distance (In.) | 3/8 in |
Type | Spring Loaded Latch |
Product Type | Disc Tumbler Cam Latch Lock |
Door Thickness - Maximum | 5/8 in |
Door Thickness - Minimum | 7/16 in |
Description
Disc Tumbler Cam Latch Lock, Spring Loaded Latch, Polished Chrome Finish, 7/8 In. Cylinder, Bolt Hole Dia. (In.) 1, Max. Latching Distance (In.) 3/8, For Door Thickness (In.) 5/8, Key Number 6200, Key Type Alike, For Use With Metal or Wood Drawers, Includes (2) Keys
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELEMENTS BY HARDWARE RESOURCES 96 mm Center-to-Center Satin Nickel Knox Cabinet Bar Pull, (645-96SN-10)
- CODEL DOORS 24" x 96" Primed 1-Panel 2-Step Interior Shaker Slab Door (2080pri8491)
- DELTANA Round Flush Pull Flat Black 2-3/8" (FP238U19)
- EKENA MILLWORK 5 1/8"W x 90 1/2"H x 2"P with 18" Attached Plinth, Fluted Pilaster (each) (PIL05X90X02FL)
- DELTA LOCK Sliding Door Lock, Ratchet, Alike (G RR1250R270PCSM1)
- DELTA LOCK Medical Cart Lock, Keyed Alike, SFIC Key, For Material Thickness 3/4 in (G MI2281L200BCFC1)
- DELTA LOCK Interchangeable Core Keyed Cam Lock, Keyed Different, SFIC Key, For Material Thickness 1 3/16 in (GCI13750912BCSTHK1)
- DELTA LOCK Non-Key Retaining Lock, Keyed Different, 6600 Key, For Material Thickness 1 1/2 in (G DR1500A375PCSM2)
- DELTA LOCK Interchangeable Core Keyed Cam Lock, Keyed Different, SFIC Key, For Material Thickness 1 1/4 in (G085053)
- DELTA LOCK Disc Tumbler Keyed Cam Lock, Keyed Alike, 6600 Key, For Material Thickness 3/8 in (G CR08751203PCSM1)
- CCL Disc Tumbler Keyed Cam Lock, Keyed Alike, C415A Key, For Material Thickness 5/8 in (65001)
- Delta Lock Cam Locks