Shop All Cam Locks
Delta Lock
Cam, SFIC Key, For Material Thickness 1/4 in
Mfr # G CI1375 L BRACKET KIT
Zoro # G2109042
product price: $6.25
/ea
Sold in multiples of 2 for $12.50
$12.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness (In.) 1
- Key Type Alike
- Finish Polished chrome
- For Use With Standard Keyed Cam Lock
- Opens With Key
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta Lock
- MFR # G CI1375 L BRACKET KIT
- Zoro # G2109042
- Country of Origin China
- Category Cam Locks
Dimensions
Cam Width (In.) | 5/8 |
Head Dia. (In.) | 15/16 |
Cam Length (In.) | 1-7/8 |
Unlocking Radius (Deg.) | 90 |
Mounting Hole Dia. (In.) | 1-5/32 |
Head Dia. | 7/8 in |
Description
Cam, For Material Thickness 1/4 in, Lock Brand DELTA LOCK, For Material Metal, Wood, Interchangeable Core Yes, Interchangeable Core Type SFIC, Lock Body Material Zinc Die-Cast, Lock Body Finish Chrome-Plated, Includes Mounting Hardware No, Mounting Hardware Required No, Number of Keys 0, Number of Locks in Pack 1, Weather Resistant No, Number of Pins 6 to 7, Series SFIC, Body Color Silver, Head Dia. 7/8 in, Keyed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blank Replacement Key Tag, White, 100 PK (33J873)
- EKENA MILLWORK Standard Thorton Architectural Grade PVC Bracket with Traditional Ends, 3"W x 24"D x 24"H (BKTP03X24X24THR01)
- BEST Satin Chrome Latch 7KCL2626 (7KCL2626)
- EPCO Epco E14A3 36 In. Sliding Glass Door Track And Components (E14A3)
- DELTA LOCK Disc Tumbler Sliding Door Lock, 7/8 in. (G SR1250R625PCSM2)
- DELTA LOCK Self Locking Lock, Keyed Alike, 6600 Key, For Material Thickness 1 1/2 in (G DR1500L240PCSM1)
- DELTA LOCK Ratchet Lock Housing, 1-3/16 in. (G RI1875 R315 PC HSG)
- DELTA LOCK Sliding Door Lock, Ratchet, Alike (G RR1250CONCPCSM1)
- DELTA LOCK Disc Tumbler Sliding Door Lock, 1-1/4 in. (G SR1250T444PCSM2)
- DELTA LOCK Disc Tumbler Ratchet Lock, Adjustable Bar (G RR1250A750PCSM1)
- PRIME-LINE 1-1/8 in. Classic Bronze Cam Lock (U 11088)
- Delta Lock Cam Locks