Shop All Cam Locks
Delta Lock
Cam Lock, Sliding Door, Black
Mfr # G085056
Zoro # G8514913
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness (In.) 3/4
- Key Type SFIC
- Finish Black
- Key Number SFIC
- Bolt Hole Dia. (In.) 1 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta Lock
- MFR # G085056
- Zoro # G8514913
- Country of Origin China
- Category Cam Locks
Dimensions
Bolt Hole Dia. (In.) | 1 3/16 in |
Details
For Door Thickness (In.) | 3/4 |
Item | Sliding Door Lock Housing |
Key Type | SFIC |
Finish | Black |
Key Number | SFIC |
Max. Latching Distance (In.) | 3/4 in |
Type | Housing |
Cylinder | No |
Includes | Hardware |
Description
Cam Lock, Sliding Door, Black Finish, Mounting Hole Dia. (In.) 1-3/16, Head Dia. (In.) 1-21/64, Cam Length (In.) 3/4, Cam Width (In.) 59/64 x 33/64, Max. Latching Distance (In.) 3/4, For Door Thickness (In.) 3/4, Unlock Turn Direction Right, Unlocking Radius (Deg.) 30, Number of Pins 7, ANSI 156.11 Standards, Includes Hardware, Key Type SFIC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1 in W x 48 in H Bright Nickel Continuous Hinge (4PB11)
- AIR-VENT Air Vent 259025 12 in. Mill Externally Braced Aluminum Turbine (259025)
- HAGER Grade 2 Entrance Cylindrical Lock, WTN Lever, Satin Chrome (2553 SCC WTN US26D KD)
- STERLING SEAL & SUPPLY 438 Viton / FKM O-ring 70A Shore Black, -25 Pack (ORVT438X25)
- DELTA LOCK Disc Tumbler Keyed Cam Lock, Master Keyed, 6600 Key, For Material Thickness 1 1/2 in (G CR17501203PCSM1)
- DELTA LOCK Disc Tumbler Ratchet Lock, 6200, 7/8 in. (G RR1250ADHEPCSM1)
- DELTA LOCK Interchangeable Core Keyed Cam Lock, Keyed Different, SFIC Key, For Material Thickness 1 1/4 in (G085052)
- DELTA LOCK Interchangeable Core Drawer Dead Bolt, Coreless, SFIC Key, For Material Thickness 1 1/16 in (G DI1125D500BCRV2)
- DELTA LOCK Disc Tumbler Keyed Cam Lock, Keyed Alike, 6600 Key, For Material Thickness 3/8 in (G CR08751203PCSM1)
- DELTA LOCK Interchangeable Core Keyed Cam Lock, Keyed Different, SFIC Key, For Material Thickness 1 1/4 in (G085053)
- COMPX NATIONAL Keyless Combination Cam Locks, Straight For Material Thickness 1 1/8 in (D8031-MKKD-19)
- Delta Lock Cam Locks