Shop All Cam Locks
Delta Lock
Cam Lock, Key Alike, Door Thickness 3/8"
Mfr # G AU CR BRACKET PC KIT
Zoro # G2109033
Sold in multiples of 2 for $11.70
$11.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness (In.) 3/8
- Key Type Alike
- Finish Polished chrome
- For Use With Standard Keyed Cam Lock
- Opens With Key
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta Lock
- MFR # G AU CR BRACKET PC KIT
- Zoro # G2109033
- Country of Origin China
- Category Cam Locks
Dimensions
Cam Width (In.) | 5/8 |
Head Dia. (In.) | 7/8 |
Cam Length (In.) | 1-1/2 |
Mounting Hole Dia. (In.) | 3/4 |
Unlocking Radius (Deg.) | 90 |
Head Dia. | 5/8 in |
Description
Disc Tumbler Keyed Cam Lock, Disc Tumbler Keyed Cam Lock, Master Key Code 6600, For Material Thickness 9/32 in, Lock Brand DELTA LOCK, For Material Metal, Wood, Interchangeable Core Yes, Lock Body Material Zinc Die-Cast, Lock Body Finish Zinc-Plated, Includes Mounting Hardware No, Mounting Hardware Required No, Number of Keys 0, Number of Locks in Pack 1, Weather Resistant No, Number of Pins 5 to 6, Series KRC-US, Body Color Silver, Key Code 6600, Head Dia. 5/8 in, Keyed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JEFFREY ALEXANDER 1-3/4" Overall Length Satin Bronze Square Renzo Cabinet Knob (141L-SBZ)
- ZORO SELECT O-Ring Assortment, Nitrile & Viton, 584Pcs (1RGY9)
- DORMAKABA Lever Lockset, Mechanical, Privacy, Grade 1 (QCL140E626S4478S)
- L E JOHNSON 60" By Dr Hdwe Set (1166G602)
- DELTA LOCK Disc Tumbler Ratchet Lock, 7/8 in. (G RR1250R315PCSM1)
- DELTA LOCK Disc Tumbler Ratchet Lock, 6200, 7/8 in. (G RR1250ADHEPCSM1)
- DELTA LOCK Ratchet Lock Housing, Adjustable Bar (G RI1875 A750 PC HSG)
- DELTA LOCK Interchangeable Core Drawer Dead Bolt, Coreless, SFIC Key, For Material Thickness 1 1/16 in (G DI1125D500BCRV2)
- DELTA LOCK Cam Lock, Key Alike, Door Thickness 1-1/8" (G CR1125-G)
- DELTA LOCK Lock, Sliding Door, Satin Chrome (G085051)
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Keyed Alike, C205A Key, For Material Thickness 7/64 in (C8051-C205A-14A)
- Delta Lock Cam Locks