Shop All Cam Locks
Delta Lock
Cam Lock, Key Alike, Door Thickness 3/16"
Mfr # G CR1125-GJ
Zoro # G2109027
Sold in multiples of 2 for $13.90
$13.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness (In.) 3/16
- Key Type Alike
- Finish Polished chrome
- For Use With Standard Keyed Cam Lock
- Opens With Key
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta Lock
- MFR # G CR1125-GJ
- Zoro # G2109027
- Country of Origin China
- Category Cam Locks
Dimensions
Cam Width (In.) | 5/8 |
Head Dia. (In.) | 7/8 |
Cam Length (In.) | 1-1/2 |
Unlocking Radius (Deg.) | 90 |
Mounting Hole Dia. (In.) | 3/4 |
Unlocking Radius | Quarter-Turn |
Head Dia. | 5/8 in |
Description
Disc Tumbler Keyed Cam Lock, Disc Tumbler Keyed Cam Lock, Master Key Code 6600, For Material Thickness 1/4 in, Lock Brand DELTA LOCK, For Material Glass, Interchangeable Core Yes, Lock Body Material Zinc Die-Cast, Lock Body Finish Zinc-Plated, Includes Mounting Hardware No, Mounting Hardware Required No, Number of Keys 0, Number of Locks in Pack 1, Weather Resistant No, Number of Pins 5 to 6, Series KRC-US, Body Color Silver, Unlocking Radius Quarter-Turn, Key Code 6600, Head Dia. 5/8 in, Keyed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMCO Kick Plate Satin Stainless Steel 10"x40" (10X40.630)
- UFP RETAIL, LLC 2X2-36" Class Spindle (106033)
- ZORO SELECT Bumper, Rubber, Black, 1/2"H x 1/2"W, PK.10 (2089W-07Z)
- MARKS METRO MORTISE APARTMENT KNOB LOCKSET HD - ENTRANCE - 1-1/16 X 7-5/8 - POLISHED BRASS - LEFT H (MRK-114A-3-LH)
- DELTA LOCK Interchangeable Core Keyed Cam Lock, Keyed Different, SFIC Key, For Material Thickness 1 1/4 in (G085064)
- DELTA LOCK Sliding Door Lock, Ratchet, Alike (G RR1250R270PCSM1)
- DELTA LOCK Disc Tumbler Ratchet Lock, Adjustable Bar (G RR1250A750PCSM1)
- DELTA LOCK Interchangeable Core Keyed Cam Lock, Keyed Different, SFIC Key, For Material Thickness 1 1/4 in (G085055)
- DELTA LOCK Interchangeable Core Keyed Cam Lock, Keyed Different, SFIC Key, For Material Thickness 1 1/4 in (G085052)
- DELTA LOCK Non-Key Retaining Lock, Keyed Different, 6600 Key, For Material Thickness 1 1/2 in (G DR1500A375PCSM2)
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Keyed Alike, C390A Key, For Material Thickness 7/8 in (C8053-C390A-14A)
- Delta Lock Cam Locks