Shop All Cam Locks
Delta Lock
Cabinet and Drawer Lock Cylinder, Keyed Different, SFIC Key
Mfr # G DI MINI D375BCXX1
Zoro # G2108543
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness (In.) 1 3/8 in
- Key Type SFIC
- Keying Keyed Different
- Finish Brushed Chrome
- For Use With SFIC Locking Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta Lock
- MFR # G DI MINI D375BCXX1
- Zoro # G2108543
- Country of Origin China
- Category Cam Locks
Dimensions
Mounting Hole Dia. (In.) | 1 1/8 in |
Head Dia. | 21/32 in |
Cylinder Diameter | 1/2 in |
Details
For Door Thickness (In.) | 1 3/8 in |
Item | Cabinet and Drawer Lock Cylinder |
Key Type | SFIC |
Keying | Keyed Different |
Finish | Brushed Chrome |
For Use With | SFIC Locking Hardware |
Opens With | Key |
Number of Keys | 0 |
Key Number | SFIC |
Mounting Hardware | Not Included |
Lock Style | Drawer |
Drawer and Cabinet Lock Mounting Style | Rim |
Max. Latching Distance (In.) | 1 in |
Lock Type | Dead Bolt |
Drawer and Cabinet Lock Orientation | Vertical |
Interchangeable Core | Yes |
Series | IC |
Key Code | Varies |
Lock Body Finish | Chrome-Plated |
Lock Body Material | Steel |
Description
Cabinet and Drawer Lock Cylinder, Keyed Different, Key Code Varies, Steel, Lock Brand Delta Lock, Number of Keys 0, Lock Body Finish Chrome-Plated, Cylinder Diameter 1/2 in, For Use With SFIC Locking Hardware, Head Dia. 21/32 in, Series IC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W MANUFACTURING Level Mount, Swivel Stud, M12, 1-7/8in Base (MS-SW2-316)
- KABA ILCO Key Blank, Brass, Type NA14, 4 Pin, PK10 (1069L-NA14)
- PAWLING Wall Guard, Silver-Gray, 2-15/16 x 144In (WG-3-12-210)
- SCHLAGE L SERIES LOCK BODY L283-146 LOCK BODY INSTITUTION LOCK BODY ONLY (SCH-L9082LB)
- DELTA LOCK Disc Tumbler Cam Latch Lock, 7/8 in. (G CR1000LATCPCSM1)
- DELTA LOCK Key Retaining Lock, Keyed Different, 6600 Key, For Material Thickness 1 in (G DR1000A375PCSM1)
- DELTA LOCK Interchangeable Core Keyed Cam Lock, Keyed Different, SFIC Key, For Material Thickness 1 3/16 in (G CI13751203BCOF2)
- DELTA LOCK Disc Tumbler Keyed Cam Lock, Keyed Alike, 6600 Key, For Material Thickness 13/16 in (G CR11251209PCSM2)
- DELTA LOCK Interchangeable Core Keyed Cam Lock, Keyed Different, SFIC Key, For Material Thickness 1 1/4 in (G085058A)
- DELTA LOCK Lock, Sliding Door, Satin Chrome (G085051)
- CCL Cam, Offset For Material Thickness 1 1/8 in (F118-18)
- Delta Lock Cam Locks