Shop All Single Handle Bathroom Faucets
Delta
Linden Single Handle Vessel Bathroom Faucet
Mfr # 794-CZ-DST
Zoro # G006532724
Free Shipping & Returns
$448.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Bronze
- Width 2.19
- Length 6.91
- Height 13.06
- Finish Champagne Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta
- MFR # 794-CZ-DST
- Zoro # G006532724
- UPC # 34449655897
- Country of Origin United States
- Category Single Handle Bathroom Faucets
Dimensions
Width | 2.19 |
Length | 6.91 |
Height | 13.06 |
Details
Color | Bronze |
Finish | Champagne Bronze |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Service Kit (40089OWB)
- KURIYAMA Reinforced Tubing, 70 psi at 70F, 50 ft. (K7160-20)
- JOHN GUEST 90 Elbow Union, 3/4 In. CTS, PEX, White (PEI0328)
- LEGEND VALVE 3/4" C X F ADAPTER (450-704)
- DELTA Stryke Single Handle Vessel Bathroom Faucet - Less Handle (777-SSLHP-DST)
- DELTA Kayra Single Handle Pull-Down Bathroom Faucet (533LF-PDMPU)
- DELTA Trinsic: Single Handle Bathroom Faucet (559HAR-RB-DST)
- DELTA Trillian: Single Handle Vessel Bathroom Faucet (743-PR-DST)
- DELTA Pivotal: Single Handle Bathroom Faucet (599-PR-LPU-DST)
- DELTA Stryke Single Handle Bathroom Faucet - Less Handle (577-RBMPU-LHP-DST)
- AMERICAN STANDARD Single Handle 4" Mount, 3 Hole Mid Arc Bathroom Faucet, Brushed Nickel (7075000.295)
- Delta Single Handle Bathroom Faucets