Shop All Showerheads and Tub Faucets
Delta
Linden Monitr, 17Seris ShwerTrimStinles
Mfr # T17294-SS-I
Zoro # G8327973
product price: $272.99
/ea
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Stainless
- Height 9.5
- Width 7
- Type Faucet
- Flow Rate (GPM) 1.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # T17294-SS-I
- Zoro # G8327973
- UPC # 034449655767
- Country of Origin United States
- Category Showerheads and Tub Faucets
Dimensions
Height | 9.5 |
Width | 7 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Depth (In.) | 8.59 |
Length | 8.59 |
Overall Width (In.) | 7 |
Overall Height (In.) | 9.5 |
Details
Item | Linden Monitr,17Seris ShwerTrimStinles |
Finish | Stainless |
Type | Faucet |
Flow Rate (GPM) | 1.75 |
Handle Type | Single Handle Lever |
Valve Type | Dual-function pressure balance cartridge |
Series | Linden™ |
Weight | 4.22 lb |
CEC Compliant | T |
Handle | Single Handle Lever |
Function | Tub / Shower |
GPM | 1.75 |
Mfr. Series | 1700SeriesUniversal |
Description
Linden Monitr,17Seris ShwerTrimStinles
Documents & Resources
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 3/4 in Pipe Size (SC8210G095)
- ZORO SELECT 3/4" MNPT x 4" TBE Stainless Steel Pipe Nipple Sch 40, Outside Dia.: 1" (T6BNE07)
- KOHLER Task Medium Single Basin Sink (80086-1PC-NA)
- FLOTEC Check Valve Sump Pump Kit (FP0026-10)
- DELTA Linden Monitor 17 Series Tub & Shower Trim with In2ition (T17494-RB-I)
- DELTA Modern: Monitor 14 Series Tub & Shower Trim (T14467-BL-PP)
- DELTA Monitor, 14 Series Shower Trim (T14238-CZ)
- DELTA Faucet, Lahara, Monitr 17Series T/S Trim SS, Stainless (T17438-SS)
- DELTA Saylor 3-Setting 2-Port Diverter Trim (T11835-BL)
- DELTA Faucet, Tub / Shower Rough Faucet, Not Applicable (R10000-UNWSHF)
- DELTA Delta Universal Showering: Fundamentals Single-Setting Hand Shower (59462-WH-PK)
- Delta Showerheads and Tub Faucets