Shop All Shower & Bathtub Parts
Delta
Linden Monitor 17 Series Shower Trim with In2ition
Mfr # T17294-RB-I
Zoro # G007048507
product price: $318.99
/ea
Free Shipping & Returns
$318.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Venetian Bronze
- Width (In.) 7
- Color Bronze
- Height (In.) 9.5
- Length 8.59
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # T17294-RB-I
- Zoro # G007048507
- UPC # 34449655774
- Country of Origin United States
- Category Shower & Bathtub Parts
Dimensions
Width (In.) | 7 |
Height (In.) | 9.5 |
Length | 8.59 |
Details
Item | Shower Trim |
Finish | Venetian Bronze |
Color | Bronze |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY Test Plug Plastic 4In (33403)
- DELTA Tub Spout, Pull-Up Diverter (RP75435)
- SLOAN Handle, Retrofit Toilet, ADA (B73A)
- H2O TO GO Bottle Filler, H 19.1 in, D 3.1 in (BF12)
- DELTA Trinsic 3-Setting 2-Port Diverter Trim Chrome (T11859)
- DELTA Roman Tub Rough-In Valve with Flexible Mounting Arrangement (R2707)
- DELTA Other: Shower Arm (RP6023KSPR)
- DELTA Universal Showering Components Shower Arm & Flange (U4993-CZ)
- DELTA Dryden Monitor® 14 Series Shower Trim Venetian Bronze (T14251-RB)
- DELTA Universal Showering Components H2Okinetic 3-Setting Slide Bar Hand Shower (51308-SS)
- KOHLER Stillness Slidebar Trim Kit (974-BL)
- Delta Shower & Bathtub Parts