Shop All Bath Towel Bars and Hooks
Delta
Linden Double Robe Hook
Mfr # 79435-CZ
Zoro # G206589238
product price: $42.15
/ea
$42.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Champagne Bronze
- Length 3.88
- Width 2.5
- Color Bronze
- Height 5.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 79435-CZ
- Zoro # G206589238
- UPC # 34449656085
- Country of Origin China
- Category Bath Towel Bars and Hooks
Dimensions
Length | 3.88 |
Width | 2.5 |
Height | 5.25 |
Details
Item | Robe Hook |
Finish | Champagne Bronze |
Color | Bronze |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, 5mm IDx8mm OD, 100 Ft, Natural (806FH4)
- RIDGID PEX Crimp Jaw, Compact, 1 In Pipe (17018)
- PRO PRODUCTS Wtr Softener Cleaner, Iron, Rust Remover (RO12N)
- APOLLO VALVES 1/4" FNPT Bronze Ball Valve Inline (70LF-101-01)
- DELTA Dorval 8" Towel Bar (75608-CZ)
- DELTA Cassidy 24 Towel Bar (79724-SS)
- DELTA Cassidy Towel Ring (79746-SS)
- DELTA Trillian Robe Hook (74335-KS)
- DELTA Dryden 18 Towel Bar (75118-CZ)
- DELTA Dorval 18" Towel Bar (75618)
- MOEN Contemporary Towel Ring (P5860BN)
- Delta Bath Towel Bars and Hooks