Shop All Kitchen Faucets
Delta
Leland Single Handle Pull-Down Kitchen Faucet with Touch2O and ShieldSpray Technologies
Mfr # 9178T-DST
Zoro # G906531933
product price: $479.99
/ea
Free Shipping & Returns
$479.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Length (In.) 11.47
- Width 10.44
- Height 14.84
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 9178T-DST
- Zoro # G906531933
- UPC # 34449763981
- Country of Origin United States
- Category Kitchen Faucets
Dimensions
Length (In.) | 11.47 |
Width | 10.44 |
Height | 14.84 |
Details
Finish | Chrome |
Item | Kitchen Faucet |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASAHI 1/4" Barb PVC Ball Valve 2-Way (1079002)
- ZURN Adjustable Tailpiece Assembly, 2-1/8" (P6000-J1)
- 3M Quick Connect Filter, 2.2 gpm, 0.2 Micron, 4-1/2" O.D., 15 13/16 in H (HF60-CLS)
- RHEEM Gasket, SP6708 (SP6708)
- DELTA Monrovia: Single Handle Pull-Down Kitchen Faucet (9191-BL-DST)
- DELTA Cassidy Single Handle Pulldown Kitchen Faucet (9197-AR-PR-DST)
- DELTA 4" Mount, Commercial 2 Hole Single, Handle Pull-Down Kitchen Faucet (978-RB-DST)
- DELTA Single Hole Only Mount, Commercial 1 Hole Single, Handle Kitchen Faucet (141-SS-DST)
- DELTA Leland Single Handle Pull-Down Kitchen Faucet with Soap Dispenser (978-SD-DST)
- DELTA Essa Single Handle Pull-Down Kitchen Faucet (9113-AR-DST)
- CHICAGO FAUCET Manual, 8" Mount, Commercial Kitchen Sink Faucet (786-TWE29ABCP)
- Delta Kitchen Faucets & Accessories