Shop All Kitchen Faucets
Delta
Leland Single Handle Pull-Down Kitchen Faucet with Touch2O and ShieldSpray Technologies
Mfr # 9178T-AR-DST
Zoro # G906532480
product price: $477.99
/ea
Free Shipping & Returns
$477.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Arctic Stainless
- Width 10.44
- Length (In.) 11.47
- Height 14.84
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 9178T-AR-DST
- Zoro # G906532480
- UPC # 34449763998
- Country of Origin United States
- Category Kitchen Faucets
Dimensions
Width | 10.44 |
Length (In.) | 11.47 |
Height | 14.84 |
Details
Finish | Arctic Stainless |
Item | Kitchen Faucet |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEALTHSMART 24" L, Knurled, Steel, Grab Bar, Chrome plated (521-1570-0624)
- KOHLER Primary Floor-Mounted Flushometer Bowl (96064-0)
- LIBERTY PUMPS Toilet Bowl, 1.28 gpf, Gravity Fed, Floor with Back Outlet Mount, Elongated, White (AscentII-EW)
- UNITHERM 48" x 25 ft. Alum Silicate Ceramic Fiber Insulation 1" Wall (CF8-1-48X25)
- DELTA Single Hole Only Mount, Commercial 1 Hole Kitchen Faucet (1159LF)
- DELTA Single Handle Pull-Down Kitchen Faucet w (9197-RB-DST)
- DELTA Single Handle Pull-Down Kitchen Faucet w (9159T-AR-DST)
- DELTA Essa Single Handle Pull-Down Kitchen Faucet with Touch2O Technology (9113T-AR-DST)
- DELTA Operating in Stainless Steel Lined Sockets, 8" Mount, Commercial 3 or 4 Hole Kitchen Faucet (2497LF)
- DELTA Single Hole Only Mount, Commercial 1 Hole Kitchen Faucet (1959LF-BL)
- ELKAY Lever Handle, 8" Mount, Residential / Commercial 3 Hole Flex Kitchen Spout, 16"x7-1/4"x14-3/8 (LKDA2437C)
- Delta Kitchen Faucets