Shop All Kitchen Faucets
Delta
Leland Single Handle Pull-Down Kitchen Faucet with Soap Dispenser
Mfr # 978-SD-DST
Zoro # G906532527
product price: $337.99
/ea
Free Shipping & Returns
$337.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Width 10.5
- Length (In.) 10.41
- Height 14.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 978-SD-DST
- Zoro # G906532527
- UPC # 34449578158
- Country of Origin United States
- Category Kitchen Faucets
Dimensions
Width | 10.5 |
Length (In.) | 10.41 |
Height | 14.25 |
Details
Finish | Chrome |
Item | Kitchen Faucet |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Coupling, 304 SS, 1 1/2", F BSPT, Class 150 (ZUSA-PF-8068)
- KINGSTON BRASS Vintage Freestanding Toilet Paper Holder, Polished Brass (CC2002)
- VIEGA Viega ProPress 90 street elbow, 1/2" x 1/2" (77347)
- MUELLER Hex Bushing 4X3 Black (521-900BC)
- DELTA Leland Single Handle Pull-Down Kitchen Faucet with Touch2O and ShieldSpray Technologies (9178T-SP-DST)
- DELTA Manual, 8" Mount, Commercial 3 Hole Low Arc Kitchen Faucet (100-DST)
- DELTA Monrovia: Single Handle Pull-Down Kitchen Faucet (9191-CZ-PR-DST)
- DELTA 8" Mount, Commercial 1 or 3 Hole Kitchen Faucet (9183-DST)
- DELTA Manual, 1 Hole Single Handle Pull-Down Kitchen Faucet (9159-DST)
- DELTA Voiceiq Single-Handle Pull-Down Kitchen Faucet With Touch2O Technology (9159TV-AR-DST)
- FISHER MFG Faucet, Wok Range , 1/2"Nps, 16.5" (9119)
- Delta Kitchen Faucets