Shop All Kitchen Faucets
Delta
Leland Single Handle Pull-Down Kitchen Faucet
Mfr # 978-BLWE-DST
Zoro # G708439222
product price: $545.99
/ea
Free Shipping & Returns
$545.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matte Black
- Material Zinc
- Width 10.5 in
- Height 14.25 in
- Standards CalGreen Listed; CEC Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 978-BLWE-DST
- Zoro # G708439222
- UPC # 195205055334
- Country of Origin United States
- Category Kitchen Faucets
Dimensions
Width | 10.5 in |
Height | 14.25 in |
Length (In.) | 10.41 in |
Details
Finish | Matte Black |
Material | Zinc |
Standards | CalGreen Listed; CEC Certified |
Description
Delta MagnaTite Docking uses a powerful integrated magnet to pull your faucet spray wand precisely into place and hold it there so it stays docked when not in use. Delta faucets with Diamond Seal Technology perform like new for life with a patented design which reduces leak points, is less hassle to install and lasts twice as long as the industry standard*. Kitchen faucets with Touch-Clean Spray Holes allow you to easily wipe away calcium and lime build-up with the touch of a finger. *Industry standard is based on ASME A112.18.1 of 500,000 cycles.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Push-to-Connect, Threaded Male Elbow, 1/2 in Tube Size, Nylon, Black, 10 PK (3109 62 17)
- ZORO SELECT Replacement Screen For 6NPX2 (GGS_2NZC4)
- DELTA Dual Handle 6" to 16" Mount, 3-hole 6-16" installation Hole Widespread Lavatory Faucet, Stainless (35999LF-SS)
- CHICAGO FAUCET Manual, Single Hole Mount, 1 Hole Gooseneck Bar Faucet (350-E35-317XKABCP)
- DELTA 8" Mount, Commercial 4 Hole Single Handle Faucet With Spray (420LF)
- DELTA 22 (9159-ARLS-DST)
- DELTA Single Handle Pull-Down Kitchen Faucet W (9659-DST)
- DELTA Essa Single Handle Pull-Down Bar / Prep Faucet (9913-DST)
- DELTA 8" Mount, Commercial 1 or 3 Hole Kitchen Faucet (9659-AR-DST)
- DELTA Single Handle Bar Faucet (1959LF)
- KOHLER Triton Bowe Service Sink Gneck - Lever (730T70-4AR-SR)
- Delta Kitchen Faucets & Accessories