Shop All Drain Components
Delta
Leland Grid Strainer - Less Overflow - Bathroom
Mfr # RP47648RB
Zoro # G207062891
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color - Drains Bronze
- Length (In.) 2.13
- Width 2.13
- Height (In.) 1.56
- Finish Venetian Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta
- MFR # RP47648RB
- Zoro # G207062891
- UPC # 34449541251
- Country of Origin China
- Category Drain Components
Dimensions
Length (In.) | 2.13 |
Width | 2.13 |
Height (In.) | 1.56 |
Details
Item | Grid Strainer |
Color - Drains | Bronze |
Finish | Venetian Bronze |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Slip Joint Ring, 1 1/4 In, PK48 (F3)
- JAY R. SMITH MANUFACTURING 9-3/4" Pipe Dia. Polyethylene Roof Drain Dome (1310D)
- KUNKLE VALVE Safety Relief Valve, 1/2 x 3/4 In, 25 psi (6010DCV01-KM0025)
- BASIKS Relief/Backpress Valve, PVC, 1/2", Tfm, Dial (S-RV050T-PV)
- DELTA Mul1718 SHWR Assembly (RP46463)
- DELTA Other: Metal Push-Pop Without Overflow (RP101632CZ)
- DELTA Other Square Push Pop-Up with Overflow (72175-CZ)
- DELTA Other: Metal Push-Pop Without Overflow (RP101632SS)
- DELTA Other Bath Waste Assembly (RP293)
- DELTA Other: P-Trap Extension (RP101907PC)
- KOHLER Decorative Grid Drain Without Overflow (7107-CP)
- Delta Drain Components