Shop All Faucet Repair and Maintenance
Delta
Leland, DIAMOND, Valve-2H
Mfr # RP60400
Zoro # G8804159
product price: $27.75
/ea
$27.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Valves
- Fits Brand Delta
- Weight 0.17 lb
- Overall Width (In.) 0.94
- Overall Height (In.) 1.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP60400
- Zoro # G8804159
- UPC # 034449633390
- Country of Origin United States
- Category Faucet Repair and Maintenance
Dimensions
Overall Width (In.) | 0.94 |
Overall Height (In.) | 1.75 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Depth (In.) | 0.94 |
Details
Sub-Category | Valves |
Fits Brand | Delta |
Item | Miscellaneous Faucet Repair Part |
Weight | 0.17 lb |
Series | Leland |
Description
Leland,DIAMOND,Valve-2H
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS FDA EPDM Camlock 20 Mesh Screen Gasket 1-1/2" (ZUSA-CAM-E20S-1-1/2)
- KINGSTON BRASS CC2000 Vintage Freestanding Toilet Paper Holder, Matte Black (CC2000)
- ZORO SELECT 4" Socket PVC Ball Valve Union (4PGC3)
- ORION Mechanical Joint Grooving Tool, 4 In (MJGT4)
- DELTA Delta Repair Kit - Clear Knob Handle - 1H Trim (RP77740)
- DELTA Spray Assembly, Pull-Down (RP70711SS)
- DELTA Delta Commercial Other: Surface Box 3/4" Solenoid L/Driver Board (063258A)
- DELTA Delta Commercial Instit Parts: Gooseneck/Rigid Spout Repair Parts Kit (060026A)
- DELTA Conversion Kit, 1500 To 1700 Series (RP29405)
- DELTA Hardwire Transformer (RP32508)
- DICO Dico 58443730 1 in. Terry Cloth Bonnet (2116481)
- Delta Faucet Repair and Maintenance