Shop All Faucet Accessories
Delta
Leland, 1Hdl, PulDwnKtchFct VBrnz
Mfr # 9178T-RB-DST
Zoro # G8326670
Free Shipping & Returns
$458.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1 or 3
- Mounting Hole Center to Center 8"
- Finish Venetian Bronze
- Number of Handles 1
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta
- MFR # 9178T-RB-DST
- Zoro # G8326670
- UPC # 034449764001
- Country of Origin United States
- Category Faucet Accessories
Dimensions
Height | 14.84 |
Width | 10.44 |
Manufacturers Warranty Length | Electronic Faucet 5-year Limited Warranty |
Length | 11.47 |
Overall Height (In.) | 14.84 |
Overall Width (In.) | 10.44 |
Depth (In.) | 11.47 |
Description
Leland,1Hdl,PulDwnKtchFct VBrnz
Documents & Resources
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APG 1" Polypropylene Part B (3E10BPP)
- UNITHERM 2" x 13" L Fiberglass Cloth Insulated Pipe Jacket 1" Wall (UVST 1306)
- SMITH-COOPER SW 90 Elbow, Forged, 3000, 2" (4308003116)
- DYNAQUIP CONTROLS 3/4" FNPT Brass Electronic Ball Valve 3-Way (EYHG4AUE20)
- DELTA Delta Retail Channel Product Wand Assembly - Pull-Out Chrome (RP73041)
- DELTA Delta Waterfall Metal Lever Handle Kit Chrome (RP21469)
- DELTA Screws (2), Escutcheon Trim (RP196CZ)
- DELTA Other 3- and 6-Setting Diverter Rough (R11000)
- DELTA Other Solenoid Assembly (EP92546)
- DELTA Metal Glass Rinser (GR250)
- MOEN Lever Handle Retainer Clip, Lavatory (SK1711)
- Delta Faucet Accessories