Shop All Faucet Accessories
Delta
Leland, 1Hdl PulDwnKtchFct ArStinles
Mfr # 9178-AR-DST
Zoro # G8327949
product price: $325.99
/ea
Free Shipping & Returns
$325.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1 or 3
- Mounting Hole Center to Center 8"
- Finish Arctic Stainless
- Number of Handles 1
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 9178-AR-DST
- Zoro # G8327949
- UPC # 034449699662
- Country of Origin United States
- Category Faucet Accessories
Dimensions
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Width | 10.44 |
Height | 14.84 |
Spout Length | 9-1/8 |
Length | 11.47 |
Overall Width (In.) | 10.44 |
Overall Height (In.) | 14.84 |
Depth (In.) | 11.47 |
Description
Leland,1Hdl PulDwnKtchFct ArStinles
Documents & Resources
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID MegaPress Jaw(R), 5" L x 4" W x 2" H (48438)
- MOEN Avri 24in Towel Bar in Brushed Nickel (Y1424BN)
- ZORO SELECT 1" Butt Weld 304L SS Tee Sch 10 (4381011620)
- DANCO Stem Kohler 6N-3H Ll (9D0017009E)
- DELTA Delta Metal Lever Handle Kit Polished Brass (RP17443PB)
- DELTA Other MultiChoice Universal Integrated Shower Diverter Rough Universal Inlets / Outlets (R22000)
- DELTA Metal Glass Rinser (GR250-AR)
- DELTA Delta Victorian Metal Lever Handle Kit - Transfer Valve Stainless (H516SS)
- DELTA Other MultiChoice Universal Integrated Shower Diverter Rough Universal Inlets / Outlets (R22000-WS)
- DELTA Two Handle, Bar / Prep Faucet (2171LF)
- DANCO 3/8 in. D Rubber Washer (38808B)
- Delta Faucet Accessories